Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX SF1604G10SOG Chain Sling, 4 ft Sling Length, 15000 lb Sling90 Deg, 1/2 Inch Chain Size | CU4TRK

STREN-FLEX SF1604G10SOG Chain Sling, 4 Ft Sling Length, 15000 Lb Sling Capacity At 90 Deg, 1/2 Inch Chain Size

Item: CU4TRK Model: SF1604G10SOGCross Ref: 48FZ70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€840.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishPainted
Chain Size1/2"
Chain Trade Size1/2"
ColorBlack, Red
FinishPainted
Fitting ColorOrange
Fitting FinishBlack Oxide
Fitting MaterialAlloy Steel
Hook Opening1 3/8"
Hook Opening Width1 3/8"
Length4 ft.
Length Of Sling Leg3.1 ft.
Load Capacity @ 30 DegreesNot Applicable
Load Capacity @ 45 DegreesNot Applicable
Load Capacity @ 60 DegreesNot Applicable
Master Link Inside Length7"
Master Link Inside Width3 1/2"
Master Link/bail Opening Height7"
Master Link/bail Opening Width3 1/2"
Master Link/bail Overall Height9"
MaterialAlloy Steel
Number Of Chains1
Number Of Legs1
Sling Capacity @ 90 Degrees15000 lbs.
Sling Hardware MaterialSteel
Chain GradeGrade 100
Hook Type IncludedGrab Hook
Load Capacity @ 90°15000 lbs.
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Sling Leg Length3.125 ft.
Sling Length4 ft.
Sling MaterialAlloy Steel
Sling TypeSOG
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 5.697
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLength Of Sling LegHook OpeningMaster Link/bail Opening HeightMaster Link/bail Opening WidthMaster Link/bail Overall HeightSling Capacity @ 90 DegreesMaterialColorPrice
STREN-FLEX SF1610G10SOG Chain Sling, 10 ft Sling Length, 15000 lb Sling90 Deg, 1/2 Inch Chain Size | CU4TNN SF1610G10SOG10 ft.1 3/8"7"3 1/2"9"15000 lbs.Alloy SteelBlack, Red€1,160.57
STREN-FLEX SF1610G10SOL Chain Sling, 10 ft Sling Length, 15000 lb Sling90 Deg, 1/2 Inch Chain Size | CU4TNP SF1610G10SOL9.6 ft.1 3/8"7"3 1/2"9"15000 lbs.Alloy SteelBlack, Red€1,687.49
STREN-FLEX SF1610G10SOS Chain Sling, 10 ft Sling Length, 15000 lb Sling90 Deg, 1/2 Inch Chain Size | CU4TNQ SF1610G10SOS8.9 ft.1 3/8"7"3 1/2"9"15000 lbs.Alloy SteelBlack, Red€1,216.58
STREN-FLEX SF0910G10SOL Chain Sling, 10 ft Sling Length, 4, 300 lb Sling90 Deg, 9/32 Inch Chain Size | CU4TNT SF0910G10SOL10 ft.53/64"5"2 1/2"6"4300 lbs.Alloy SteelBlack, Red€883.16
STREN-FLEX SF0910G10SOS Chain Sling, 10 ft Sling Length, 4, 300 lb Sling90 Deg, 9/32 Inch Chain Size | CU4TNU SF0910G10SOS9.2 ft.53/64"5"2 1/2"6"4300 lbs.Alloy SteelBlack, Red€575.28
STREN-FLEX SF1210G10SOS Chain Sling, 10 ft Sling Length, 8, 800 lb Sling90 Deg, 3/8 Inch Chain Size | CU4TNX SF1210G10SOS10 ft.1 1/8"5 1/2"2 3/4"7"8800 lbs.Alloy SteelBlack, Red€750.10
STREN-FLEX SF1210G10SOL Chain Sling, 10 ft Sling Length, 8, 800 lb Sling90 Deg, 3/8 Inch Chain Size | CU4TNY SF1210G10SOL9.1 ft.1 1/8"5 1/2"2 3/4"7"8800 lbs.Alloy SteelBlack, Red€1,216.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX SF1604G10SOG Chain Sling, 4 Ft Sling Length, 15000 Lb Sling Capacity At 90 Deg, 1/2 Inch Chain Size
€840.13 /unit