Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX SF1204G10DOS Chain Sling, 4 ft Sling Length, 8, 800 lb Sling Capacity30 Deg, 3/8 Inch Chain Size | CU4TRR

STREN-FLEX SF1204G10DOS Chain Sling, 4 Ft Sling Length, 8800 Lb Sling Capacity At 30 Deg, 3/8 Inch Chain Size

Item: CU4TRR Model: SF1204G10DOSCross Ref: 48GA06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,051.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishPainted
Chain Size3/8"
Chain Trade Size3/8"
ColorBlack, Red
FinishPainted
Fitting ColorOrange
Fitting FinishBlack Oxide
Fitting MaterialAlloy Steel
Hook Opening1 1/8"
Hook Opening Width1 1/8"
Length4 ft.
Length Of Sling Leg3.1 ft.
Load Capacity @ 90 DegreesNot Applicable
Master Link Inside Length5 1/2"
Master Link Inside Width2 3/4"
Master Link/bail Opening Height5 1/2"
Master Link/bail Opening Width2 3/4"
Master Link/bail Overall Height7"
MaterialAlloy Steel
Number Of Chains2
Number Of Legs2
Sling Capacity @ 30 Degrees8800 lbs.
Sling Capacity @ 45 Degrees12400 lbs.
Sling Capacity @ 60 Degrees15200 lbs.
Sling Hardware MaterialSteel
Chain GradeGrade 100
Hook Type IncludedSling Hook
Load Capacity @ 30°8,800 lbs.
Load Capacity @ 45°12400 lbs.
Load Capacity @ 60°15200 lbs.
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Sling Leg Length3.125 ft.
Sling Length4 ft.
Sling MaterialAlloy Steel
Sling TypeDOS
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 7.524
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialLength Of Sling LegSling Capacity @ 60 DegreesSling Capacity @ 45 DegreesSling Capacity @ 30 DegreesColorHook OpeningFinishPrice
STREN-FLEX SF1610G10DOS Chain Sling, 10 ft Sling Length, 15000 lb Sling30 Deg, 1/2 Inch Chain Size | CU4TNL SF1610G10DOSAlloy Steel8.9 ft.26000 lbs.21200 lbs.15000 lbs.Black, Red1 3/8"Painted€2,157.49
STREN-FLEX SF1610G10DOL Chain Sling, 10 ft Sling Length, 15000 lb Sling30 Deg, 1/2 Inch Chain Size | CU4TNM SF1610G10DOLAlloy Steel9.6 ft.26000 lbs.21200 lbs.15000 lbs.Black, Red1 3/8"Painted€2,972.53
STREN-FLEX SF0910G10DOS Chain Sling, 10 ft Sling Length, 4, 300 lb Sling30 Deg, 9/32 Inch Chain Size | CU4TNR SF0910G10DOSAlloy Steel9.2 ft.7400 lbs.6100 lbs.4300 lbs.Black, Red53/64"Painted€976.48
STREN-FLEX SF1210G10DOG Chain Sling, 10 ft Sling Length, 8, 800 lb Sling30 Deg, 3/8 Inch Chain Size | CU4TNV SF1210G10DOGAlloy Steel10.1 ft.15200 lbs.12400 lbs.8800 lbs.Black, Red1 1/8"Painted€1,215.32
STREN-FLEX SF1210G10DOS Chain Sling, 10 ft Sling Length, 8, 800 lb Sling30 Deg, 3/8 Inch Chain Size | CU4TNW SF1210G10DOSAlloy Steel10 ft.15200 lbs.12400 lbs.8800 lbs.Black, Red1 1/8"Painted€1,351.82
STREN-FLEX SF1612G10DOGA Chain Sling, 12 ft Sling Length, 15000 lb Sling30 Deg, 1/2 Inch Chain Size | CU4TPA SF1612G10DOGAAlloy Steel11.1 ft.26000 lbs.21200 lbs.15000 lbs.Black, Red1 3/8"Painted€2,617.38
STREN-FLEX SF1612G10DOLA Chain Sling, 12 ft Sling Length, 15000 lb Sling30 Deg, 1/2 Inch Chain Size | CU4TPB SF1612G10DOLAAlloy Steel10.1 ft.26000 lbs.21200 lbs.15000 lbs.Black, Red1 3/8"Painted€4,111.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX SF1204G10DOS Chain Sling, 4 Ft Sling Length, 8800 Lb Sling Capacity At 30 Deg, 3/8 Inch Chain Size
€1,051.80 /unit