STREN-FLEX LB1-924-18 Web Sling Cargo Basket Sling 18 Feet Length | AB8HCY 25K466

STREN-FLEX LB1-924-18 Web Sling Cargo Basket Sling 18 Feet Length

Item: AB8HCY Model: LB1-924-18Cross Ref: 25K466
In Stock

Get it by Tuesday, Jun 17

€1,038.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity5000 lbs.
Choker Hitch CapacityNot Applicable
ColorYellow
End TypeFlat Eye
Eye Length18"
Fitting MaterialNot Applicable
Hitch TypeBasket
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length18 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width24"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/8"
TypeCargo Basket
Vertical Hitch CapacityNot Applicable
Wear Resistant CoverNone
Web GradeHeavy Duty
Width24"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Load Capacity @ 30°2,500 lbs.
Load Capacity @ 45°3500 lbs.
Load Capacity @ 60°4300 lbs.
Load Capacity @ 90°5000 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureGeneral Purpose
Resistance PropertiesChemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant
Sling Length18 ft.
Sling MaterialNylon
Sling TypeType 9
Sling Width24"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 13.275
Ship height (cm)15.24
Ship length (cm)116.84
Ship width (cm)61.6
HS code4202929026
Country of OriginUS

Product Variants

ProductModelNumber Of PliesBasket Hitch CapacityEye LengthThicknessTypeMaterialVertical Hitch CapacityChoker Hitch CapacityPrice
STREN-FLEX LB1-906-4 Web Sling Cargo Basket Sling 4 Feet Length | AB8HBP 25K433 LB1-906-413000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€82.47
STREN-FLEX LB1-906-8 Web Sling Cargo Basket Sling 8 Feet Length | AB8HBQ 25K434 LB1-906-813000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€116.90
STREN-FLEX LB1-906-12 Web Sling Cargo Basket Sling 12 Feet Length | AB8HBR 25K435 LB1-906-1213000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€157.41
STREN-FLEX LB1-906-18 Web Sling Cargo Basket Sling 18 Feet Length | AB8HBT 25K436 LB1-906-1813000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€211.12
STREN-FLEX LB1-906-20 Web Sling Cargo Basket Sling 20 Feet Length | AB8HBU 25K437 LB1-906-2013000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€229.05
STREN-FLEX LB1-908-4 Web Sling Cargo Basket Sling 4 Feet Length | AB8HBV 25K438 LB1-908-413000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€114.10
STREN-FLEX LB1-908-8 Web Sling Cargo Basket Sling 8 Feet Length | AB8HBW 25K439 LB1-908-813000 lbs.10"3/8"Cargo BasketNylonNot ApplicableNot Applicable€165.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX LB1-924-18 Web Sling Cargo Basket Sling 18 Feet Length
€1,038.77 /unit