Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET4-903-16 Web Sling Eye Eye 16 Feet 18000b W 3 In | AC4PMA 30G764

STREN-FLEX EET4-903-16 Web Sling Eye Eye 16 Feet 18000b W 3 In

Item: AC4PMA Model: EET4-903-16Cross Ref: 30G764
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity36000 lbs.
Choker Hitch Capacity13500 lbs.
ColorYellow
End TypeTwisted Eye
Eye Length15"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length16 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies4
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/4"
TypeTwisted Eye And Eye
Vertical Hitch Capacity18000 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width3"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°18,000 lbs.
Load Capacity @ 45°25400 lbs.
Load Capacity @ 60°31100 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureGeneral Purpose
Resistance PropertiesChemical Resistant, Oil Resistant
Sling Length16 ft.
Sling MaterialNylon
Sling TypeType 4
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 5.661
Ship height (cm)8.26
Ship length (cm)47.12
Ship width (cm)20.83
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EET1-901-10 Web Sling Eye Eye 10 Feet Length 1600 Lb Cap | AB8GLT 25K104 EET1-901-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€27.85
STREN-FLEX EET1-901-12 Web Sling Eye Eye 12 Feet Length 1600 Lb Cap | AB8GLU 25K105 EET1-901-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€29.80
STREN-FLEX EET1-901-18 Web Sling Eye Eye 18 Feet Length 1600 Lb Cap | AB8GLV 25K106 EET1-901-1811600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€37.08
STREN-FLEX EET1-901-20 Web Sling Eye Eye 20 Feet Length 1600 Lb Cap | AB8GLW 25K107 EET1-901-2011600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€41.69
STREN-FLEX EET1-901-3 Web Sling Eye Eye 3 Feet Length 1600 Lb Cap | AB8GLX 25K108 EET1-901-311600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€19.94
STREN-FLEX EET1-901-4 Web Sling Eye Eye 4 Feet Length 1600 Lb Cap | AB8GLY 25K109 EET1-901-411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€21.64
STREN-FLEX EET1-901-6 Web Sling Eye Eye 6 Feet Length 1600 Lb Cap | AB8GLZ 25K110 EET1-901-611600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€24.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET4-903-16 Web Sling Eye Eye 16 Feet 18000b W 3 In
€371.35 /unit