Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET1-903CE-4 Web Sling Eye Eye 4 Feet 4800b W 3 In | AC4RAM 30H607

STREN-FLEX EET1-903CE-4 Web Sling Eye Eye 4 Feet 4800b W 3 In

Item: AC4RAM Model: EET1-903CE-4Cross Ref: 30H607
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorYellow
End TypeTwisted Eye
Eye Length11"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length4 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/16"
TypeTwisted Eye And Eye
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverWrapped Eyes
Web GradeHeavy Duty
Width3"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°4,800 lbs.
Load Capacity @ 45°6800 lbs.
Load Capacity @ 60°8300 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Reinforcement PropertiesAbrasion Resistant Eye Covers
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length4 ft.
Sling MaterialNylon
Sling TypeType 4
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.8
Ship length (cm)28.93
Ship width (cm)1.65
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EET1-901CE-3 Web Sling Eye Eye 3 Feet 1600b W 1 In | AC4QZP 30H585 EET1-901CE-311600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€30.22
STREN-FLEX EET1-901CE-4 Web Sling Eye Eye 4 Feet 1600b W 1 In | AC4QZQ 30H586 EET1-901CE-411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€30.44
STREN-FLEX EET1-901CE-6 Web Sling Eye Eye 6 Feet 1600b W 1 In | AC4QZR 30H587 EET1-901CE-611600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€34.43
STREN-FLEX EET1-901CE-8 Web Sling Eye Eye 8 Feet 1600b W 1 In | AC4QZT 30H588 EET1-901CE-811600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€37.29
STREN-FLEX EET1-901CE-10 Web Sling Eye Eye 10 Feet 1600b W 1 In | AC4QZU 30H589 EET1-901CE-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€40.07
STREN-FLEX EET1-901CE-12 Web Sling Eye Eye 12 Feet 1600b W 1 In | AC4QZV 30H590 EET1-901CE-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€42.93
STREN-FLEX EET1-901CE-14 Web Sling Eye Eye 14 Feet 1600b W 1 In | AC4QZW 30H591 EET1-901CE-1411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€45.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET1-903CE-4 Web Sling Eye Eye 4 Feet 4800b W 3 In
€85.06 /unit