Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET1-902CB-6 Web Sling Body Body 6 Feet 3200b W 2 In | AC4QQK 30H395

STREN-FLEX EET1-902CB-6 Web Sling Body Body 6 Feet 3200b W 2 In

Item: AC4QQK Model: EET1-902CB-6Cross Ref: 30H395
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity6400 lbs.
Choker Hitch Capacity2500 lbs.
ColorYellow
End TypeTwisted Eye
Eye Length10"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length6"
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width2"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness7/16"
TypeTwisted Eye And Eye
Vertical Hitch Capacity3200 lbs.
Wear Resistant CoverWrapped Body
Web GradeHeavy Duty
Width2"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°3,200 lbs.
Load Capacity @ 45°4500 lbs.
Load Capacity @ 60°5500 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Reinforcement PropertiesAbrasion Resistant Cover
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length6 ft.
Sling MaterialNylon
Sling TypeType 4
Sling Width2"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)20.96
Ship length (cm)29.59
Ship width (cm)2.29
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthWear Resistant CoverThicknessTypePrice
STREN-FLEX EET1-901CB-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4QPX 30H383 EET1-901CB-311600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€24.20
STREN-FLEX EET1-901CB-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4QPY 30H384 EET1-901CB-411600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€27.94
STREN-FLEX EET1-901CB-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4QPZ 30H385 EET1-901CB-611600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€35.64
STREN-FLEX EET1-901CB-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4QQA 30H386 EET1-901CB-811600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€43.23
STREN-FLEX EET1-901CB-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4QQB 30H387 EET1-901CB-1011600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€50.85
STREN-FLEX EET1-901CB-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4QQC 30H388 EET1-901CB-1211600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€58.52
STREN-FLEX EET1-901CB-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4QQD 30H389 EET1-901CB-1411600 lbs.1280 lbs.3200 lbs.8"Wrapped Body7/16"Twisted Eye And Eye€66.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET1-902CB-6 Web Sling Body Body 6 Feet 3200b W 2 In
€62.11 /unit