STREN-FLEX EEF3-908-17 Web Sling Eye Eye 17 Feet 34000b W 8 In | AC4PZV 30H038

STREN-FLEX EEF3-908-17 Web Sling Eye Eye 17 Feet 34000b W 8 In

Item: AC4PZV Model: EEF3-908-17Cross Ref: 30H038
In Stock

Get it by Wednesday, Jun 11

€1,202.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity62700 lbs.
Choker Hitch Capacity25600 lbs.
ColorYellow
End TypeFlat Eye
Eye Length24"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length17 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies3
Overall Width8"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness9/16"
TypeFlat Eye And Eye
Vertical Hitch Capacity31300 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width8"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Sling Width8"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 13.725
Ship height (cm)20.96
Ship length (cm)43.31
Ship width (cm)16.61
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901-10 Web Sling Eye Eye 10 Feet Length 1600 Lb Cap | AB8FZP 25J845 EEF1-901-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€27.78
STREN-FLEX EEF1-901-12 Web Sling Eye Eye 12 Feet Length 1600 Lb Cap | AB8FZQ 25J846 EEF1-901-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€31.01
STREN-FLEX EEF1-901-18 Web Sling Eye Eye 18 Feet Length 1600 Lb Cap | AB8FZR 25J847 EEF1-901-1811600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€39.05
STREN-FLEX EEF1-901-20 Web Sling Eye Eye 20 Feet Length 1600 Lb Cap | AB8FZT 25J848 EEF1-901-2011600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€40.94
STREN-FLEX EEF1-901-3 Web Sling Eye Eye 3 Feet Length 1600 Lb Cap | AB8FZU 25J849 EEF1-901-311600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€20.56
STREN-FLEX EEF1-901-4 Web Sling Eye Eye 4 Feet Length 1600 Lb Cap | AB8FZV 25J850 EEF1-901-411600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€22.52
STREN-FLEX EEF1-901-6 Web Sling Eye Eye 6 Feet Length 1600 Lb Cap | AB8FZW 25J851 EEF1-901-611600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€25.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF3-908-17 Web Sling Eye Eye 17 Feet 34000b W 8 In
€1,202.17 /unit