Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF3-903-5 Web Sling Eye Eye 5 Feet Length 12300 Lb W 3 In | AC4PYD 30G999

STREN-FLEX EEF3-903-5 Web Sling Eye Eye 5 Feet Length 12300 Lb W 3 In

Item: AC4PYD Model: EEF3-903-5Cross Ref: 30G999
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity24600 lbs.
Choker Hitch Capacity9900 lbs.
ColorYellow
End TypeFlat Eye
Eye Length15"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length5 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies3
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness9/16"
TypeFlat Eye And Eye
Vertical Hitch Capacity12300 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width3"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°12,300 lbs.
Load Capacity @ 45°17400 lbs.
Load Capacity @ 60°21300 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Resistance PropertiesChemical Resistant, Oil Resistant
Sling Length5 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)8.26
Ship length (cm)31.85
Ship width (cm)5.21
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901-10 Web Sling Eye Eye 10 Feet Length 1600 Lb Cap | AB8FZP 25J845 EEF1-901-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€27.78
STREN-FLEX EEF1-901-12 Web Sling Eye Eye 12 Feet Length 1600 Lb Cap | AB8FZQ 25J846 EEF1-901-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€31.01
STREN-FLEX EEF1-901-18 Web Sling Eye Eye 18 Feet Length 1600 Lb Cap | AB8FZR 25J847 EEF1-901-1811600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€39.05
STREN-FLEX EEF1-901-20 Web Sling Eye Eye 20 Feet Length 1600 Lb Cap | AB8FZT 25J848 EEF1-901-2011600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€40.94
STREN-FLEX EEF1-901-3 Web Sling Eye Eye 3 Feet Length 1600 Lb Cap | AB8FZU 25J849 EEF1-901-311600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€20.56
STREN-FLEX EEF1-901-4 Web Sling Eye Eye 4 Feet Length 1600 Lb Cap | AB8FZV 25J850 EEF1-901-411600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€22.52
STREN-FLEX EEF1-901-6 Web Sling Eye Eye 6 Feet Length 1600 Lb Cap | AB8FZW 25J851 EEF1-901-611600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€25.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF3-903-5 Web Sling Eye Eye 5 Feet Length 12300 Lb W 3 In
€152.34 /unit