Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF2-906CB-3 Web Sling Body Body 3 Feet 18000b W 6 In | AC4QPL 30H373

STREN-FLEX EEF2-906CB-3 Web Sling Body Body 3 Feet 18000b W 6 In

Item: AC4QPL Model: EEF2-906CB-3Cross Ref: 30H373
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity36000 lbs.
Choker Hitch Capacity14500 lbs.
ColorYellow
End TypeFlat Eye
Eye Length16"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length3 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies2
Overall Width6"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness5/8"
TypeFlat Eye And Eye
Vertical Hitch Capacity18000 lbs.
Wear Resistant CoverWrapped Body
Web GradeHeavy Duty
Width6"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°18,000 lbs.
Load Capacity @ 45°25400 lbs.
Load Capacity @ 60°31100 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Reinforcement PropertiesAbrasion Resistant Cover
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length3 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width6"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 1.404
Ship height (cm)41.28
Ship length (cm)29.29
Ship width (cm)2.29
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901CB-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4QKN 30H282 EEF1-901CB-311600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€24.20
STREN-FLEX EEF1-901CB-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4QKP 30H283 EEF1-901CB-411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€27.94
STREN-FLEX EEF1-901CB-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4QKQ 30H284 EEF1-901CB-611600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€35.64
STREN-FLEX EEF1-901CB-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4QKR 30H285 EEF1-901CB-811600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€43.23
STREN-FLEX EEF1-901CB-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4QKT 30H286 EEF1-901CB-1011600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€50.85
STREN-FLEX EEF1-901CB-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4QKU 30H287 EEF1-901CB-1211600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€52.27
STREN-FLEX EEF1-901CB-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4QKV 30H288 EEF1-901CB-1411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€66.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF2-906CB-3 Web Sling Body Body 3 Feet 18000b W 6 In
€147.72 /unit