Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF2-901CE-18 Web Sling Eye Eye 18 Feet 3200b W 1 In | AC4QXU 30H543

STREN-FLEX EEF2-901CE-18 Web Sling Eye Eye 18 Feet 3200b W 1 In

Item: AC4QXU Model: EEF2-901CE-18Cross Ref: 30H543
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity6400 lbs.
Choker Hitch Capacity2500 lbs.
ColorYellow
End TypeFlat Eye
Eye Length8"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length18 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies2
Overall Width1"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/8"
TypeFlat Eye And Eye
Vertical Hitch Capacity3200 lbs.
Wear Resistant CoverWrapped Eyes
Web GradeHeavy Duty
Width1"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°3,200 lbs.
Load Capacity @ 45°4500 lbs.
Load Capacity @ 60°5500 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Reinforcement PropertiesAbrasion Resistant Eye Covers
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length18 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width1"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 1.0845
Ship height (cm)5.72
Ship length (cm)38.81
Ship width (cm)11.81
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901CE-3 Web Sling Eye Eye 3 Feet 1600b W 1 In | AC4QVF 30H484 EEF1-901CE-311600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€30.22
STREN-FLEX EEF1-901CE-4 Web Sling Eye Eye 4 Feet 1600b W 1 In | AC4QVG 30H485 EEF1-901CE-411600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€31.65
STREN-FLEX EEF1-901CE-6 Web Sling Eye Eye 6 Feet 1600b W 1 In | AC4QVH 30H486 EEF1-901CE-611600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€34.43
STREN-FLEX EEF1-901CE-8 Web Sling Eye Eye 8 Feet 1600b W 1 In | AC4QVJ 30H487 EEF1-901CE-811600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€37.29
STREN-FLEX EEF1-901CE-10 Web Sling Eye Eye 10 Feet 1600b W 1 In | AC4QVK 30H488 EEF1-901CE-1011600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€40.07
STREN-FLEX EEF1-901CE-12 Web Sling Eye Eye 12 Feet 1600b W 1 In | AC4QVL 30H489 EEF1-901CE-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€42.93
STREN-FLEX EEF1-901CE-14 Web Sling Eye Eye 14 Feet 1600b W 1 In | AC4QVM 30H490 EEF1-901CE-1411600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€45.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF2-901CE-18 Web Sling Eye Eye 18 Feet 3200b W 1 In
€76.75 /unit