Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF1-904CW-4 Web Sling Body Body 4 Feet 6400b W 4 In | AC4RFG 30H718

STREN-FLEX EEF1-904CW-4 Web Sling Body Body 4 Feet 6400b W 4 In

Item: AC4RFG Model: EEF1-904CW-4Cross Ref: 30H718
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity12800 lbs.
Choker Hitch Capacity5000 lbs.
ColorBlack
End TypeFlat Eye
Eye Length12"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length4 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width4"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness7/16"
TypeFlat Eye And Eye
Vertical Hitch Capacity6400 lbs.
Wear Resistant CoverCompletely Wrapped
Web GradeHeavy Duty
Width4"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°6,400 lbs.
Load Capacity @ 45°9000 lbs.
Load Capacity @ 60°11100 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Reinforcement PropertiesAbrasion Resistant Cover
Resistance PropertiesChemical Resistant, Oil Resistant, Stretch Resistant
Sling Length4 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width4"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)15.88
Ship length (cm)28.93
Ship width (cm)1.65
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901CW-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4RDY 30H686 EEF1-901CW-311600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€33.25
STREN-FLEX EEF1-901CW-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4RDZ 30H687 EEF1-901CW-411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€37.04
STREN-FLEX EEF1-901CW-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4REA 30H688 EEF1-901CW-611600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€44.63
STREN-FLEX EEF1-901CW-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4REB 30H689 EEF1-901CW-811600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€52.33
STREN-FLEX EEF1-901CW-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4REC 30H690 EEF1-901CW-1011600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€66.36
STREN-FLEX EEF1-901CW-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4RED 30H691 EEF1-901CW-1211600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€67.57
STREN-FLEX EEF1-901CW-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4REE 30H692 EEF1-901CW-1411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€84.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF1-904CW-4 Web Sling Body Body 4 Feet 6400b W 4 In
€125.12 /unit