Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF-1-902ME-08 Web Sling Flat Eye And Eye 2 Inch Width x 8 Feet | AG2NUP 31XD16

STREN-FLEX EEF-1-902ME-08 Web Sling Flat Eye And Eye 2 Inch Width x 8 Feet

Item: AG2NUP Model: EEF-1-902ME-08Cross Ref: 31XD16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity6400 lbs.
Choker Hitch Capacity2500 lbs.
ColorSilver
End TypeFlat Eye
Eye Length10"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesInstructional Warning Sheet
Length8 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width2"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness3/16"
TypeFlat Eye And Eye
Vertical Hitch Capacity3200 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width2"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°3,200 lbs.
Load Capacity @ 45°4500 lbs.
Load Capacity @ 60°5500 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureProtected Edge
Reinforcement PropertiesAbrasion Resistant Edges, Cut Resistant Edges
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Cut Resistant, Oil Resistant
Sling Length8 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width2"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.72
Ship length (cm)30.2
Ship width (cm)2.9
HS code5607500000

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF-2-906ME-06 Web Sling Flat Eye And Eye 6 Inch Width x 6 Feet | AG2NRP 31XD89 EEF-2-906ME-06218000 lbs.14500 lbs.36000 lbs.16"3/8"Flat Eye And EyeNylon€219.87
STREN-FLEX EEF-2-906ME-08 Web Sling Flat Eye And Eye 6 Inch Width x 8 Feet | AG2NRQ 31XD90 EEF-2-906ME-08218000 lbs.14500 lbs.36000 lbs.16"3/8"Flat Eye And EyeNylon€281.26
STREN-FLEX EEF-2-906ME-10 Web Sling Flat Eye And Eye 6 Inch Width x 10 Feet | AG2NRR 31XD91 EEF-2-906ME-10218000 lbs.14500 lbs.36000 lbs.16"3/8"Flat Eye And EyeNylon€342.75
STREN-FLEX EEF-2-906ME-12 Web Sling Flat Eye And Eye 6 Inch Width x 12 Feet | AG2NRT 31XD92 EEF-2-906ME-12218000 lbs.14500 lbs.36000 lbs.16"3/8"Flat Eye And EyeNylon€392.27
STREN-FLEX EEF-1-901ME-03 Web Sling Flat Eye And Eye 1 Inch Width x 3 Feet | AG2NUB 31XD03 EEF-1-901ME-0311600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€30.79
STREN-FLEX EEF-1-901ME-04 Web Sling Flat Eye And Eye 1 Inch Width x 4 Feet | AG2NUC 31XD04 EEF-1-901ME-0411600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€31.27
STREN-FLEX EEF-1-901ME-06 Web Sling Flat Eye And Eye 1 Inch Width x 6 Feet | AG2NUD 31XD05 EEF-1-901ME-0611600 lbs.1280 lbs.3200 lbs.8"3/16"Flat Eye And EyeNylon€38.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF-1-902ME-08 Web Sling Flat Eye And Eye 2 Inch Width x 8 Feet
€56.93 /unit