STRAUB STR35201 Open Flex Coupling 2-1/2 Inch Pipe Size | AE4UBP 5MTC8

STRAUB STR35201 Open Flex Coupling, 73mm open Pipe Outside Dia., 2-1/2 Inch IPS, Galvanized Steel

Item: AE4UBP Model: STR35201Cross Ref: 5MTC8
In Stock

Get it by Tuesday, Jun 17

€246.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Flex Wrap-Around Pipe Coupling
ApplicationAir, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb'S, Solid, Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialStainless Steel
Bolt MaterialGalvanized Steel
Bolt Size6 mm
ColorSilver
Finish/coatingPolished
For Movement TypeAxial
Gasket MaterialEPDM
Includes SealYes
Length3"
Max. Pressure232 psi
Number Of Bolts2
Overall Length3"
Pipe Size2 1/2"
Seal Type IncludedStandard
Specific Pipe Fitting ShapeCoupling
Temp. Range-4°F to +212°F
Vacuum Rating28"
Basic Fitting ShapeCoupling
Fitting Side A Nominal Pipe Size2 1/2"
Low Lead Certified StandardYes
Material GradeGrade 316
Maximum Operating Pressure232 psi
Pipe Fitting MaterialStainless Steel
Seal MaterialEPDM
Specific Fitting ShapeWrap Around Pipe Repairing Coupling
StandardsASTM 1476, CL2, TY2

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)7.62
HS code7307290090
Country of OriginCH

Product Variants

ProductModelPipe SizeBolt SizeBody MaterialMax. PressureTemp. RangeGasket MaterialNumber Of BoltsVacuum RatingPrice
STRAUB STR35001 Open Flex Coupling 1-1/2 Inch Pipe Size | AE4UBM 5MTC6 STR350011 1/2"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€218.84
STRAUB STR35151 Open Flex Coupling 2 Inch Pipe Size | AE4UBN 5MTC7 STR351512"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€222.28
STRAUB STR35351 Open Flex Coupling 3 Inch Pipe Size | AE4UBQ 5MTC9 STR353513"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€251.05
STRAUB STR35651 Open Flex Coupling 4 Inch Pipe Size | AE4UBR 5MTD0 STR356514"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€272.13
STRAUB STR35901 Open Flex Coupling 5 Inch Pipe Size | AE4UBT 5MTD1 STR359015"8 mmStainless Steel232 psi-4°F to +212°FEPDM228"€318.60
STRAUB STR36051 Open Flex Coupling 6 Inch Pipe Size | AE4UBU 5MTD2 STR360516"8 mmStainless Steel232 psi-4°F to +212°FEPDM228"€363.58
STRAUB STR35000 Open Flex Coupling, 48.3mm Pipe Outside Dia., 1-1/2 Inch IPS, EPDM Gasket, SS Bolt | CN2FZC STR35000--------€224.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUB STR35201 Open Flex Coupling, 73mm open Pipe Outside Dia., 2-1/2 Inch IPS, Galvanized Steel
€246.21 /unit