STRAUB STR36051 Open Flex Coupling 6 Inch Pipe Size | AE4UBU 5MTD2

STRAUB STR36051 Open Flex Coupling, 168.3mm Pipe Outside Dia., 6 Inch IPS, Galvanized Steel

Item: AE4UBU Model: STR36051Cross Ref: 5MTD2
In Stock

Get it by Tuesday, Jun 17

€380.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Flex Wrap-Around Pipe Coupling
ApplicationAir, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb'S, Solid, Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialStainless Steel
Bolt MaterialGalvanized Steel
Bolt Size8 mm
ColorSilver
Finish/coatingPolished
For Movement TypeAxial
Gasket MaterialEPDM
Includes SealYes
Length4 1/5"
Max. Pressure232 psi
Number Of Bolts2
Pipe Size6"
Seal Type Included6" , Standard
Specific Pipe Fitting ShapeCoupling
Temp. Range-4°F to +212°F
Vacuum Rating28"
Basic Fitting ShapeCoupling
Fitting Side A Nominal Pipe Size6"
Low Lead Certified StandardYes
Material GradeGrade 316
Maximum Operating Pressure232 psi
Overall Length4 3/16"
Pipe Fitting MaterialStainless Steel
Seal MaterialEPDM
Specific Fitting ShapeWrap Around Pipe Repairing Coupling
StandardsASTM 1476, CL2, TY2

Shipping Info:

Ship weight (kg) 2.106
Ship height (cm)15.24
Ship length (cm)16.84
Ship width (cm)16.84
HS code7307290090
Country of OriginCH

Product Variants

ProductModelPipe SizeBolt SizeBody MaterialMax. PressureTemp. RangeGasket MaterialNumber Of BoltsVacuum RatingPrice
STRAUB STR35001 Open Flex Coupling 1-1/2 Inch Pipe Size | AE4UBM 5MTC6 STR350011 1/2"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€218.84
STRAUB STR35151 Open Flex Coupling 2 Inch Pipe Size | AE4UBN 5MTC7 STR351512"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€222.28
STRAUB STR35201 Open Flex Coupling 2-1/2 Inch Pipe Size | AE4UBP 5MTC8 STR352012 1/2"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€235.34
STRAUB STR35351 Open Flex Coupling 3 Inch Pipe Size | AE4UBQ 5MTC9 STR353513"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€251.05
STRAUB STR35651 Open Flex Coupling 4 Inch Pipe Size | AE4UBR 5MTD0 STR356514"6 mmStainless Steel232 psi-4°F to +212°FEPDM228"€272.13
STRAUB STR35901 Open Flex Coupling 5 Inch Pipe Size | AE4UBT 5MTD1 STR359015"8 mmStainless Steel232 psi-4°F to +212°FEPDM228"€318.60
STRAUB STR35000 Open Flex Coupling, 48.3mm Pipe Outside Dia., 1-1/2 Inch IPS, EPDM Gasket, SS Bolt | CN2FZC STR35000--------€224.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUB STR36051 Open Flex Coupling, 168.3mm Pipe Outside Dia., 6 Inch IPS, Galvanized Steel
€380.62 /unit