Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC RUM200-S-YB Reflective Character S 2-7/8 Inch H - Pack Of 25 | AF4VPJ 9LHR5

STRANCO INC RUM200-S-YB Reflective Character S 2-7/8 Inch H - Pack Of 25

Item: AF4VPJ Model: RUM200-S-YBCross Ref: 9LHR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Letter Label
CharacterS
Character Height2 1/2"
ColorBlack, Yellow
Overall Height2 7/8"
Overall Width1 3/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Background ColorBlack
Character ColorYellow
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedS
EmbossedNo
Glow-in-the-darkNo
Includes(25) Markers
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
MaterialVinyl
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces25
Product TypeIndividual Characters
Retroreflective GradeEngineer Grade
Self-spacing/aligningNo
SeriesRUM Series
StandardsASTM D 4956
VisibilityHi-Vis, Reflective

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)10.16
Ship width (cm)7.62
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacter HeightColorOverall HeightOverall WidthNumber Of CardsPkg. Qty.Price
STRANCO INC RUM200-U-YB Reflective Character U 2-7/8 Inch H - Pack Of 25 | AF3RKK 8CJN7 RUM200-U-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-2-YB Reflective Character W 2-7/8" H - Pack of 25 | AF3RKL 8CJN8 RUM200-2-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-Z-YB Reflective Character Z 2-7/8 Inch H - Pack Of 25 | AF3RKM 8CJN9 RUM200-Z-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-D-YB Reflective Character D 2-7/8 Inch H - Pack Of 25 | AF3RLQ 8CK68 RUM200-D-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-L-YB Reflective Character L 2-7/8 Inch H - Pack Of 25 | AF3RLR 8CK69 RUM200-L-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-P-YB Reflective Character P 2-7/8 Inch H - Pack Of 25 | AF3RLT 8CK70 RUM200-P-YB2 1/2"Black, Yellow2 7/8"1 3/4"-25€11.11
STRANCO INC RUM200-A-YB Reflective Character A 2-1/2 Inch H - Pack Of 25 | AF3RNV 8CL48 RUM200-A-YB2 1/2"Black, Yellow2 7/8"1 3/4"2525€11.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC RUM200-S-YB Reflective Character S 2-7/8 Inch H - Pack Of 25
€14.13 /pack