Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DWR-6-P-EA Letter Label P White | AD4JJC 41R103

STRANCO INC DWR-6-P-EA Letter Label P White

Item: AD4JJC Model: DWR-6-P-EACross Ref: 41R103
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Letter Label
CharacterP
Character Height6"
Character Width2 3/4"
ColorWhite
MaterialSelf Adhesive Reflective Film
Number Of Cards1
Overall Height6"
Overall Width2 3/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedP
EmbossedNo
FontGothic
Glow-in-the-darkNo
IncludesEach
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces1
Product TypeIndividual Characters
Retroreflective GradeEngineer Grade
Self-spacing/aligningNo
SeriesDWR Series
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.32
Ship length (cm)17.78
Ship width (cm)10.16
HS code3919901000
Country of OriginUS

Product Variants

ProductModelCharacter HeightOverall HeightOverall WidthNumber Of CardsCharacter WidthColorIndoor/outdoorPkg. Qty.Price
STRANCO INC DWR-2-A-5 Letter Label A White - Pack Of 5 | AD4JCU 41P978 DWR-2-A-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-B-5 Letter Label B White - Pack Of 5 | AD4JCV 41P979 DWR-2-B-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-C-5 Letter Label C White - Pack Of 5 | AD4JCW 41P980 DWR-2-C-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-D-5 Letter Label D White - Pack Of 5 | AD4JCX 41P981 DWR-2-D-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-E-5 Letter Label E White - Pack Of 5 | AD4JCY 41P982 DWR-2-E-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-F-5 Letter Label F White - Pack Of 5 | AD4JCZ 41P983 DWR-2-F-52"2"1 1/4"51 1/4"White-5€4.44
STRANCO INC DWR-2-G-5 Letter Label G White - Pack Of 5 | AD4JDA 41P984 DWR-2-G-52"2"1 1/4"51 1/4"White-5€4.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DWR-6-P-EA Letter Label P White
€5.36 /unit