Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DBV-SINGLE-6-8 Die Cut Number Label 8 | AH3ARK 30XC78

STRANCO INC DBV-SINGLE-6-8 Die Cut Number Label 8

Item: AH3ARK Model: DBV-SINGLE-6-8Cross Ref: 30XC78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Character8
MaterialVinyl
Overall Height6"
Overall Width3 1/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character Height6"
Character TypeNumbers
Characters Included8
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes1
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces1
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
SeriesDBV Series
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthPkg. Qty.Price
STRANCO INC DBV-1-0-10 Die Cut Number Label 0 10 Cards PK10 | AH3AFR 30WZ52 DBV-1-0-101"5/8"10€5.28
STRANCO INC DBV-1-1-10 Die Cut Number Label 1 10 Cards PK10 | AH3AFT 30WZ53 DBV-1-1-101"5/8"10€5.28
STRANCO INC DBV-1-2-10 Die Cut Number Label 2 10 Cards PK10 | AH3AFU 30WZ54 DBV-1-2-101"5/8"10€5.28
STRANCO INC DBV-1-3-10 Die Cut Number Label 3 10 Cards PK10 | AH3AFV 30WZ55 DBV-1-3-101"5/8"10€5.28
STRANCO INC DBV-1-4-10 Die Cut Number Label 4 10 Cards PK10 | AH3AFW 30WZ56 DBV-1-4-101"5/8"10€5.28
STRANCO INC DBV-1-5-10 Die Cut Number Label 5 10 Cards PK10 | AH3AFX 30WZ57 DBV-1-5-101"5/8"10€5.28
STRANCO INC DBV-1-6-10 Die Cut Number Label 6 10 Cards PK10 | AH3AFY 30WZ58 DBV-1-6-101"5/8"10€5.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DBV-SINGLE-6-8 Die Cut Number Label 8
€3.11 /unit