EATON KPRL4NBP | BH4KBM

EATON KPRL4NBP Connector Kit

Item: BH4KBM Model: KPRL4NBP
In Stock

Get it by Thursday, Jun 12

€7,435.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Amps Rating800A
Height5"
Length9"
NotesBreakers Are Not Included. 44-Inch Box Width Required.
Phase3
Product NameEaton Aftermarket Panelboard Connector Kit
Special FeatureCopper Connectors, Mounting Brackets, Covers, Hardware And Instructions
TypePanelboard Connector Kit
Use WithNb-P Breakers
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightAmps RatingPrice
EATON KPRL3ABA06-1 | BH4JZE KPRL3ABA06-13"140A€858.63
EATON KPRL3ABA12 | BH4JZK KPRL3ABA123"140A€1,711.68
EATON KPRL3ABA12-1 | BH4JZL KPRL3ABA12-13"140A€1,641.14
EATON KPRL3ABA24 | BH4JZM KPRL3ABA243"140A-
RFQ
EATON KPRL3AED3POA | BH4JZN KPRL3AED3POA--€1,315.23
RFQ
EATON KPRL3AFD2 | BH4JZP KPRL3AFD21 3/4"140A€1,745.92
EATON KPRL3AFD3 | BH4JZR KPRL3AFD36"140A€1,745.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPRL4NBP Connector Kit
€7,435.03 /unit