Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DBV-4-M-10 Die Cut Letter Label M 10 Cards PK10 | AH3ANX 30XC20

STRANCO INC DBV-4-M-10 Die Cut Letter Label M 10 Cards PK10

Item: AH3ANX Model: DBV-4-M-10Cross Ref: 30XC20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
CharacterM
MaterialVinyl
Overall Height4"
Overall Width2 1/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character Height4"
Character TypeLetters
Characters IncludedM
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes10 Pack
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Markers Per Card10
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Cards10
Number Of Pieces260
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
SeriesDBV Series
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthPkg. Qty.Price
STRANCO INC DBV-1-A-10 Die Cut Letter Label A 10 Cards PK10 | AH3AGC 30WZ62 DBV-1-A-101"5/8"10€5.60
STRANCO INC DBV-1-B-10 Die Cut Letter Label B 10 Cards PK10 | AH3AGD 30WZ63 DBV-1-B-101"5/8"10€5.60
STRANCO INC DBV-1-C-10 Die Cut Letter Label C 10 Cards PK10 | AH3AGE 30WZ64 DBV-1-C-101"5/8"10€5.60
STRANCO INC DBV-1-D-10 Die Cut Letter Label D 10 Cards PK10 | AH3AGF 30WZ65 DBV-1-D-101"5/8"10€5.60
STRANCO INC DBV-1-E-10 Die Cut Letter Label E 10 Cards PK10 | AH3AGG 30WZ66 DBV-1-E-101"5/8"10€5.60
STRANCO INC DBV-1-F-10 Die Cut Letter Label F 10 Cards PK10 | AH3AGH 30WZ67 DBV-1-F-101"5/8"10€5.60
STRANCO INC DBV-1-G-10 Die Cut Letter Label G 10 Cards PK10 | AH3AGJ 30WZ68 DBV-1-G-101"5/8"10€5.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DBV-4-M-10 Die Cut Letter Label M 10 Cards PK10
€9.99 /pack