Flat Shipping

Flat Shipping at €24.99 + VAT

HEDLAND H271A-020 Flowmeter Scfm/l/sec 2-20/ 1-9 | AD8YXD 4NNC2

HEDLAND H271A-020 Flowmeter Scfm/l/sec 2-20/ 1-9

Item: AD8YXD Model: H271A-020Cross Ref: 4NNC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€425.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Chamber MaterialAluminum
Compatible Flow MaterialAir, Compressed Gases
Connection Size1/4"
Connection TypeFNPT
Display TypeScale
Fits Pipe Size1/4"
Fitting MaterialBrass
Flow MaterialAir, Compressed Gases , Air, Other Compressed Gases
Flow Range2-20 SCFM
Flow Rate - Maximum20 SCFM
Flow Rate - Minimum2 SCFM
Flow Rate Range2-20 SCFM
Flowmeter TypeVariable Area
Fluid Temp.-20°F to +240°F
For Pipe Size1/4"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialAluminum
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerNo
Length4 13/16"
Max. Flow Rate20 SCFM
Max. Operating Pressure1000 psi
Max. Pressure1000 psi
Max. Temp.240°F
Max. Viscosity500 SUS
Media TypeAir, Compressed Gases
Min. Flow Rate2 SCFM
Min. Media Temp.-20°F
Mounting LocationInline
Mounting OrientationUniversal
O-ring MaterialViton
Output TypeNot Applicable
Overall Height1 7/8" , 1.9"
Overall Length6.1"
Overall Width1 2/3" , 1.7"
Pressure Drop - 100% Flow18.71 psi
Pressure Drop - 100% Flow (psi)18.71 psi
Pressure Drop - 50% Flow10.15 psi
Pressure Drop - 50% Flow (psi)10.15 psi
Pulse RateNot Applicable
Rotor MaterialNot Applicable
Seal MaterialViton
Shaft MaterialNot Applicable
Specific Gravity1
TypeVariable Area
Unit Of MeasureGal., L
Viscosity - Maximum500 SUS
Wetted MaterialAluminum
Wetted MaterialsAluminum , Anodized Aluminum
Width1 11/16"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.84
Ship length (cm)15.75
Ship width (cm)6.86
HS code9026104000
Country of OriginUS

Product Details:

    • Flow Range @ SCFM/L/SEC (2 to 20 / 1 to 9)

Product Variants

ProductModelConnection SizeConnection TypeMin. Flow RateMax. Flow RateMin. Media Temp.Max. ViscosityMax. Operating PressureOverall LengthPrice
DAYTON 12F730 Flowmeter Mechanical 32 Gpm 1 Inch Fnpt | AA4CXB 12F7301"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€366.23
DAYTON 12F736 Flowmeter Mechanical 32 Gpm 3/4 Inch Fnpt | AA4CXH 12F7363/4"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€300.68
DAYTON 40M286 Flowmeter Mechanical 3/4 Inch 4 To 20 Gpm | AD3QNN 40M2863/4"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
DAYTON 40M287 Flowmeter Mechanical 1 Inch 4 To 20 Gpm | AD3QNP 40M2871"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
PULSAFEEDER MTR100-G Flowmeter 20 Gpm 150 Psi 3/4 Inch | AF7WXX 22UM61 MTR100-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€412.44
PULSAFEEDER MTR101-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.1 Ppg | AF7WXY 22UM62 MTR101-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€450.65
PULSAFEEDER MTR103-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.5 Ppg | AF7WXZ 22UM63 MTR103-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€707.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEDLAND H271A-020 Flowmeter Scfm/l/sec 2-20/ 1-9
€425.30 /unit