Flat Shipping

Flat Shipping at €24.99 + VAT

STORM INTERFACE DXPS1W10 Stand Alone Access Control System, Keypad, Steel/Polymer, 8 3/16 Inch Ht, 9 3/8 Inch Wd | CU4TAW

STORM INTERFACE DXPS1W10 Stand Alone Access Control System, Keypad, Steel/Polymer, 8 3/16 Inch Height, 9 3/8 Inch Width

Item: CU4TAW Model: DXPS1W10Cross Ref: 44ZA18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€573.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl
Access TypeKeypad
Case MaterialSteel, Polymer
Depth3 11/32"
FeaturesAudible And Visual Confirmation Of Code Acceptance And Code Denied, Battery Management/Back-Up Facility (Battery Not Supplied) Provides Up To 8 Hr Of Operation During Power Failure, Illuminated, Ip65 Rated, Power Supply In A Secure, Tamper Alarmed Enclosure
Height8 3/16"
IncludesIlluminated Keypad
Max. User Codes100
Number Of Keys12
Power Required100-240V AC
Weather ResistantNo
Width9 3/8"

Shipping Info:

Ship weight (kg) 2.5992
Ship height (cm)20.8
Ship length (cm)8.49
Ship width (cm)23.81
Country of OriginUK

Product Variants

ProductModelDepthHeightWeather ResistantCase MaterialPower RequiredMax. User CodesNumber Of KeysAccess TypePrice
STORM INTERFACE DX1KT20 Access Control Keypad, Keypad, Die-Cast Metal, 4 21/32 Inch Height, 3 59/64 Inch Width | CU4TAR DX1KT201 11/16"4 21/32"YesDie Cast Metal12V DC10012Keypad€240.05
STORM INTERFACE DXPS1K10 Stand Alone Access Control System, Keypad, Steel/Die-Cast Metal, 8 3/16 Inch Ht | CU4TAU DXPS1K103 11/32"8 3/16"NoSteel, Die Cast Metal100-240V AC10012Keypad€574.50
STORM INTERFACE DXPS1K30 Stand Alone Access Control System, Keypad, Steel/Die-Cast Metal, 8 43/64 Inch Ht, 120V | CU4TAV DXPS1K303.312"8.672"NoSteel, Die Cast Metal120V10012Keypad€932.98
STORM INTERFACE DX2KW20 Illuminated Access Control Keypad, Keypad, Polymer, 4 21/32 Inch Height | CV4MMQ DX2KW201 11/16"4 21/32"YesPolymer12V DC10012Keypad€233.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STORM INTERFACE DXPS1W10 Stand Alone Access Control System, Keypad, Steel/Polymer, 8 3/16 Inch Height, 9 3/8 Inch Width
€573.85 /unit