BALDOR / DODGE 26QZ05R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY4GMQ

BALDOR / DODGE 26QZ05R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY4GMQ Model: 26QZ05R56
In Stock

Get it by Tuesday, Jun 10

€2,319.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box26
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioGear BoxOutput TypeShaft Dia.Frame SizeShaft LengthShaft Key (in.)Price
BALDOR / DODGE 26QZ60R56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9ARL 26QZ60R566026Right Solid B1 1/8"56NoNo€2,319.82
BALDOR / DODGE 26QZ25R56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UDA 26QZ25R562526Right Solid B1 1/8"56NoNo€2,319.82
BALDOR / DODGE 26QZ10H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AL9UNU 26QZ10H141026Hollow1.438"140NoNo€3,037.05
BALDOR / DODGE 26QZ15H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNV 26QZ15H141526Hollow1.438"140NoNo€3,037.05
BALDOR / DODGE 26QZ25H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNW 26QZ25H142526Hollow1.438"140NoNo€3,037.05
BALDOR / DODGE 26QZ40H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNX 26QZ40H144026Hollow1.438"140NoNo€3,037.05
BALDOR / DODGE 26QZ60H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AL9UNY 26QZ60H146026Hollow1.438"140NoNo€3,037.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26QZ05R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€2,319.82 /unit