Flat Shipping

Flat Shipping at €24.99 + VAT

STERLING AN60090100 Accessory Cord, 1/4 Inch Rope Dia, Yellow, 330 ft Rope Length, 197 lb Working Load Limit | CU4RPN

STERLING ROPE AN60090100 Accessory Cord, 1/4 Inch Rope Dia, Yellow, 330 ft Rope Length, 197 lb Working Load Limit

Item: CU4RPN Model: AN60090100Cross Ref: 61LA98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
ColorYellow
CoreYes
MaterialNylon
Min. Breaking Strength1978 lbs.
Package TypeBag
Rope ConstructionKernmantle
Rope Dia.1/4"
Rope Length330 ft.
Rope Strand Count32
Tensile Strength1978 lbs.
TypeDynamic
Working Load Limit197 lbs.
Coating TypeUncoated
Core MaterialNylon
Core TypeStrand Core
Cover MaterialNylon
Diameter1/4"
End TypePlain
Lifting CapabilityFor Lifting
Overall Length330 ft.
Product TypeGeneral Purpose Utility Rope
Rope FormatBag
Rope TypeDynamic
SpliceabilitySpliceable
StandardsEN 564
Weight5.2 lbs.

Shipping Info:

Ship weight (kg) 2.493
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRope ConstructionWorking Load LimitColorTypeTensile StrengthRope LengthMaterialMin. Breaking StrengthPrice
STERLING AN60040015 Accessory Cord, 15/16 Inch Rope Dia, Black, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPP AN60040015Kernmantle197 lbs.BlackDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60060007 Accessory Cord, 15/16 Inch Rope Dia, Blue, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPQ AN60060007Kernmantle197 lbs.BlueDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99
STERLING AN60060015 Accessory Cord, 15/16 Inch Rope Dia, Blue, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPR AN60060015Kernmantle197 lbs.BlueDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60200007 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 25 ft Rope Length, 197 lb | CU4RPT AN60200007Kernmantle197 lbs.Desert CamoDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99
STERLING AN60200015 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 50 ft Rope Length, 197 lb | CU4RPU AN60200015Kernmantle197 lbs.Desert CamoDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60010007 Accessory Cord, 15/16 Inch Rope Dia, Green, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPV AN60010007Kernmantle197 lbs.GreenDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99
STERLING AN60010015 Accessory Cord, 15/16 Inch Rope Dia, Green, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPW AN60010015Kernmantle197 lbs.GreenDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STERLING ROPE AN60090100 Accessory Cord, 1/4 Inch Rope Dia, Yellow, 330 ft Rope Length, 197 lb Working Load Limit
€260.88 /unit