Flat Shipping

Flat Shipping at €24.99 + VAT

STERLING AN60010015 Accessory Cord, 15/16 Inch Rope Dia, Green, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPW

STERLING ROPE AN60010015 Accessory Cord, 15/16 Inch Rope Dia, Green, 50 ft Rope Length, 197 lb Working Load Limit

Item: CU4RPW Model: AN60010015Cross Ref: 61LC93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
ColorGreen
CoreYes
MaterialNylon
Min. Breaking Strength1978 lbs.
Package TypeBag
Rope ConstructionKernmantle
Rope Dia.0.938"
Rope Length50 ft.
Rope Strand Count24
Tensile Strength1978 lbs.
TypeDynamic
Working Load Limit197 lbs.
Coating TypeUncoated
Core MaterialNylon
Core TypeStrand Core
Cover MaterialNylon
Diameter6 mm
End TypePlain
Lifting CapabilityFor Lifting
Overall Length50 ft.
Product TypeGeneral Purpose Utility Rope
Rope FormatBag
Rope TypeStatic
SpliceabilitySpliceable
StandardsEN 564
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRope ConstructionWorking Load LimitColorTypeTensile StrengthRope LengthMaterialMin. Breaking StrengthPrice
STERLING AN60090100 Accessory Cord, 1/4 Inch Rope Dia, Yellow, 330 ft Rope Length, 197 lb Working Load Limit | CU4RPN AN60090100Kernmantle197 lbs.YellowDynamic1978 lbs.330 ft.Nylon1978 lbs.€199.25
STERLING AN60040015 Accessory Cord, 15/16 Inch Rope Dia, Black, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPP AN60040015Kernmantle197 lbs.BlackDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60060007 Accessory Cord, 15/16 Inch Rope Dia, Blue, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPQ AN60060007Kernmantle197 lbs.BlueDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99
STERLING AN60060015 Accessory Cord, 15/16 Inch Rope Dia, Blue, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPR AN60060015Kernmantle197 lbs.BlueDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60200007 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 25 ft Rope Length, 197 lb | CU4RPT AN60200007Kernmantle197 lbs.Desert CamoDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99
STERLING AN60200015 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 50 ft Rope Length, 197 lb | CU4RPU AN60200015Kernmantle197 lbs.Desert CamoDynamic1978 lbs.50 ft.Nylon1978 lbs.€31.56
STERLING AN60010007 Accessory Cord, 15/16 Inch Rope Dia, Green, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPV AN60010007Kernmantle197 lbs.GreenDynamic1978 lbs.25 ft.Nylon1978 lbs.€18.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STERLING ROPE AN60010015 Accessory Cord, 15/16 Inch Rope Dia, Green, 50 ft Rope Length, 197 lb Working Load Limit
€38.64 /unit