Flat Shipping

Flat Shipping at €24.99 + VAT

STENS 100378 Air Filter Combination 1 Inch | AA4MNG 12U738

STENS 100378 Air Filter Combination 1 Inch

Item: AA4MNG Model: 100378Cross Ref: 12U738
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Combo
Height1"
Length5 5/8"
Width3 1/2"
ApplicationHonda/08170-zg9-m01
For Use WithCUB CADET OHV engine series 173cc Honda GXV140, for 5 hp vertical engines Kohler XT149 And XT173 MTD 340, 450 And 650 engine series, 12A 26MB055, 12A 44MC055, 11A 54MB055, 11A 54MY255, 12 26MY255 And 12A 44MZ255
IncludesPre-filter Included
Product TypeAir Filter Combo
Size1" H x 3 1/2" W

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.32
Ship length (cm)15.24
Ship width (cm)10.16
HS code8421310000
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENS 100378 Air Filter Combination 1 Inch
€15.23 /unit