Flat Shipping

Flat Shipping at €24.99 + VAT

STENNER HPACK-1 Connection Kit, Pump Head Rebuild Kit, HPack-1, Stenner

Item: CU4RFT Model: HPACK-1Cross Ref: 21XZ66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.56A
Display Qty1
Fits BrandStenner
For Use With Mfr. Part No.45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1
Includes(1) 20 ft. Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #1 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
MaterialPolycarbonate, Polyethylene, Polypropylene, Santoprene
Tubing Connection Size1/4"
Compatible With BrandStenner
Compatible With Grainger Part Number35U536, 4NA11, 4VZG1, 4VZG2
Compatible With Manufacturer Model Number45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1
Product TypePump Head Rebuild Kit

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENNER HPACK-1 Connection Kit, Pump Head Rebuild Kit, HPack-1, Stenner
€63.14 /unit