Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843256 CutOff Wheel BlueFire 16 x7/64 x1 3820 rpm | AH2DZP 25TZ75

NORTON ABRASIVES 66252843256 CutOff Wheel BlueFire 16 x7/64 x1 3820 rpm

Item: AH2DZP Model: 66252843256Cross Ref: 25TZ75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive MaterialAluminum Oxide
Arbor Hole Size1"
Diamond KnockoutNo
Grit36
Max. Speed3820 RPM
Thickness0.109"
Wheel Dia.16"
Abrasive GradeCoarse
Arbor Hole TypeUnthreaded Hole
Bond TypeResin
Compatible Tool TypeChop Saw
Diameter16"
Maximum Operating Speed3820 RPM
Primary Material ApplicationStainless Steel, Steel
SeriesBlue Fire Free Cut
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)0.28
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelDiameterGritWheel TypeSpecificationsThicknessArbor Hole SizeAbrasive MaterialDiamond KnockoutPrice
NORTON ABRASIVES 66252843250 Cut-off Wheel 12 D 7/64 T 1 Arbor | AC6GEM 33N335 6625284325012"24Blue FireBlue Fire0.109"1"-No€22.34
NORTON ABRASIVES 66252843252 Cut-off Wheel 14 D 7/64 T 1 Arbor | AC6GEN 33N336 6625284325214"24Blue Fire Free CutBlue Fire Free Cut0.109"1"-No€32.93
NORTON ABRASIVES 66252843257 Abrasive Cut Wheel 16 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole | AC6GGY 33N522 6625284325716"-Non ReinforcedBlue Fire0.109"1"-No€41.59
NORTON ABRASIVES 66252843253 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole | AC6GHF 33N529 6625284325314"-Non ReinforcedBlue Fire0.109"1"-No€29.47
NORTON ABRASIVES 66252843254 Abrasive Cut Wheel 14 Inch Diameter 7/64 Inch T 1 Inch Arbor Hole | AC6GHQ 33N538 6625284325414"-Non ReinforcedBlue Fire0.109"1"-No€31.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843256 CutOff Wheel BlueFire 16 x7/64 x1 3820 rpm
€60.38 /unit