STEINER 536HD-6x8 Welding Screens, Vinyl-Laminated Polyester, 6 ft Height, 8 ft Width, Black | CU4RBQ

STEINER INDUSTRIES 536HD-6x8 Welding Screens, Vinyl-Laminated Polyester, 6 ft Height, 8 ft Width, Black

Item: CU4RBQ Model: 536HD-6x8Cross Ref: 797PK3
In Stock

Get it by Tuesday, Jun 10

€247.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding
Base Frame TypePlatform Legs
ColorBlack
FeaturesCan Be Used Horizontally Or Vertically, Constructed With Heavy-Duty Quick-Snap Connection Permits Quick And Easy Assembly Without Tools Use 2, 3 Or 4 Panel Connect-O-Screen Connectors To Form Multi-Side Enclosures Or In-Line Dividers
Frame FinishBlack Enamel
Frame Leg Length24"
Frame MaterialSteel
Frame Size1"
Height6 ft.
Includes FrameYes
MaterialPolyester
Material Weight13 oz./sq. yd.
Mfr. SeriesPROTECT-O-SCREEN HD
OpacityTinted Transparent
Resistance PropertiesRust Resistant
Screen Material CoatingVinyl
Width8 ft.

Shipping Info:

Ship weight (kg) 10.35

Product Variants

ProductModelMaterialColorMaterial WeightMaximum Rated TemperatureMaterial ThicknessHeightOpacityBase Frame TypePrice
STEINER 501HD-4X6 Welding Screen, Cotton Duck, 4 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QWY 501HD-4X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm4 ft.OpaqueTube Frame€147.15
STEINER 501HD-6X10 Welding Screen, Cotton Duck, 6 ft Height, 10 ft Width, Olive Green, 1 Inch Size Frame | CU4QXA 501HD-6X10Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€257.09
STEINER 501HD-6X6 Welding Screen, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QXC 501HD-6X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€176.09
STEINER 532HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Gray, 1 Inch Size Frame, Gray | CU4QXG 532HD-4X6VinylGray13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 548HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXJ 548HD-4X6VinylOrange13 oz./sq. yd.150°F1.02 mm4 ft.Tinted TransparentTube Frame€215.06
STEINER 538HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXK 538HD-4X6VinylOrange13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 534HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Yellow, 1 Inch Size Frame, Yellow | CU4QXM 534HD-4X6VinylYellow13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 536HD-6x8 Welding Screens, Vinyl-Laminated Polyester, 6 ft Height, 8 ft Width, Black
€247.29 /unit