STEINER 501HD-338F-6X6 Welding Screen With Window, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green | CU4RAF

STEINER INDUSTRIES 501HD-338F-6X6 Welding Screen With Window, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green

Item: CU4RAF Model: 501HD-338F-6X6Cross Ref: 29PF19
In Stock

Get it by Wednesday, Jun 11

€282.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow
Base Frame TypeTube Frame
ColorOlive Green
Fastener TypeGrommets
FeaturesHeavy Duty Frameweld-View Window Is A Viewing Window Attached With Hook And Loop On The Perimeter And Easily Replaced In Seconds
Frame FinishEnamel
Frame Size1"
Grommet LocationCenter
Grommet Spacing12"
Height6 ft.
IncludesQuick-Snap Connection
Includes FrameYes
MaterialCotton Duck
Material Thickness0.64 mm
Material Weight12 oz./sq. yd.
Maximum Rated Temperature350°F
Number Of Sides4
OpacityOpaque
Panel Height6 ft.
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Width0.025" , 6 ft.
Window Height1 ft.
Window Width2 ft.
Overall Height6 ft.
Overall Width6 ft.
Screen MaterialCotton Duck
Screen Width0.025"
StandardsCPAI-84

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMaximum Rated TemperatureColorMaterial WeightMaterial ThicknessGrommet LocationGrommet SpacingHeightPrice
STEINER 584HD-338F-6X6 Welding Screen With Window, Acrylic-Coated Fiberglass, 6 ft Height, 6 ft Width, Red | CU4RAD 584HD-338F-6X6Fiberglass1000°FRed16 oz./sq. yd.0.41 mmCenter12"6 ft.€296.67
STEINER 584HD-338F-6X8 Welding Screen With Window, Acrylic-Coated Fiberglass, 6 ft Height, 8 ft Width, Red | CU4RAE 584HD-338F-6X8Fiberglass1000°FRed16 oz./sq. yd.0.41 mmCenter12"6 ft.€325.61
STEINER 501HD-338F-6X8 Welding Screen With Window, Cotton Duck, 6 ft Height, 8 ft Width, Olive Green | CU4RAG 501HD-338F-6X8Cotton Duck350°FOlive Green12 oz./sq. yd.0.64 mmCenter12"6 ft.€310.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 501HD-338F-6X6 Welding Screen With Window, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green
€282.51 /unit