GUARDIAN EQUIPMENT G1849LH Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Chrome-Plated Brass Pipe | CR3MNJ

GUARDIAN EQUIPMENT G1849LH Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Chrome-Plated Brass Pipe

Item: CR3MNJ Model: G1849LHCross Ref: 34A728
In Stock

Get it by Wednesday, Jun 11

€550.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
ActivationSwing Down
Ansi CompliancePrimary
Assembled/unassembledAssembled
Barrier FreeNo
Bowl StyleNo Bowl
ColorSilver
CoverageEyes
Depth13"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingDeck
Hazardous Location RatingNot Rated
Height15"
IncludesHi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Includes Drench HoseNo
Includes Foot PedalNo
Inlet Pipe GenderFemale
Inlet Pipe Size1/2"
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mounting TypeCounter , Standard
Number Of Spray Heads2
Pipe MaterialChrome Plated Brass
Spray Head StyleCovered
Width6 1/2"
AssemblyAssembled
Mount TypeCounter
Mounting StyleStandard
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)38.1
Ship length (cm)33.02
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelColorHeightMounting TypeActivationInlet Pipe SizeInlet Pipe GenderCoverageDepthPrice
GUARDIAN EQUIPMENT G1775LH Plumbed Eyewash, Std, Eyes and Face Coverage, Push Plate, Left Side, Gen Purpose | CR3MND G1775LHSilver8 1/4"StandardPush Plate1/2"MaleEyes And Face3"€403.27
GUARDIAN EQUIPMENT G1775 Plumbed Eyewash, Std, Eyes and Face Coverage, Push Plate, RigHeight Side, Gen Purpose | CR3MNE G1775Silver8 1/4"StandardPush Plate1/2"MaleEyes And Face3"€403.27
GUARDIAN EQUIPMENT G1779LH-L Plumbed Eyewash, Std, Eyes and Face Coverage, Swing Down, Left of Center | CR3MNF G1779LH-LSilver15"StandardSwing Down1/2"FemaleEyes And Face13"€1,128.74
GUARDIAN EQUIPMENT G1779R Plumbed Eyewash, Std, Eyes and Face Coverage, Swing Down, RigHeight of Center | CR3MNG G1779RSilver15"StandardSwing Down1/2"FemaleEyes And Face13"€1,128.74
GUARDIAN EQUIPMENT G1895 Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Center, Stainless Steel Pipe | CR3MNH G1895Silver4 3/8"StandardSwing Down1/2"FemaleEyes3"€1,188.01
GUARDIAN EQUIPMENT GBF1849LH Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Chrome-Plated Brass Pipe | CR3MNK GBF1849LHSilver14"StandardSwing Down1/2"FemaleEyes12"€1,120.14
GUARDIAN EQUIPMENT GBF1849LH-R Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Chrome-Plated Brass Pipe | CR3MNL GBF1849LH-RSilver14"StandardSwing Down1/2"FemaleEyes12"€1,120.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1849LH Plumbed Eyewash, Std, Eyes Coverage, Swing Down, Chrome-Plated Brass Pipe
€550.17 /unit