STEINER 379-6X6 Welding Blanket, Silicone-Coated Fiberglass, 6 ft Width, 6 ft Length, Red | CU4QQQ

STEINER INDUSTRIES 379-6X6 Welding Blanket, Silicone-Coated Fiberglass, 6 ft Width, 6 ft Length, Red

Item: CU4QQQ Model: 379-6X6Cross Ref: 797PF0
In Stock

Get it by Friday, Jun 13

€90.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Blanket
CoatingSilicon Coated
ColorRed
Duty RatingMedium
Fastener TypeGrommets
FeaturesNot Recommended For Stress Relief
Grommet Hole Diameter3/8"
Grommet LocationTwo On Each Corner
Grommet MaterialBrass
Grommet Spacing24"
Length6 ft.
MaterialFiberglass
Material Thickness1/25"
Material Weight32 oz./sq. yd.
Maximum Rated Temperature1000°F
Mfr. Series379
Resistance PropertiesAbrasion Resistant, Oil Resistant
Width6 ft.

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorCoatingDuty RatingFastener TypeGrommet LocationMaterial WeightMaximum Rated TemperaturePrice
STEINER 376-10X10 Welding Blanket, Acrylic-Coated Fiberglass, 10 ft Width, 10 ft Length, Black | CU4QPQ 376-10X10FiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€167.97
STEINER 374-10X10 Welding Blanket, Acrylic-Coated Fiberglass, 10 ft Width, 10 ft Length, Yellow | CU4QPR 374-10X10FiberglassYellowAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€139.49
STEINER 376-3X4 Welding Blanket, Acrylic-Coated Fiberglass, 3 ft Width, 4 ft Length, Black | CU4QPT 376-3X4FiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€29.40
STEINER 376-6X10 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 10 Ft Length, Black | CU4QPU 376-6X10FiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€137.65
STEINER 376-6X6 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 6 Ft Length, Black | CU4QPV 376-6X6FiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€60.56
STEINER 385-6X6 Welding Blanket, Acrylic-Coated Fiberglass, 6 ft Width, 6 ft Length, Pink | CU4QPW 385-6X6FiberglassPinkAcrylicLightGrommetsTwo On Each Corner16 oz./sq. yd.1000°F€50.38
STEINER 376-6X8 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 8 Ft Length, Black | CU4QPX 376-6X8FiberglassBlackAcrylicMediumGrommetsTwo On Each Corner28 oz./sq. yd.1000°F€80.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 379-6X6 Welding Blanket, Silicone-Coated Fiberglass, 6 ft Width, 6 ft Length, Red
€90.88 /unit