STEINER 0260-L Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex, L Glove Size | CU4QWK

STEINER INDUSTRIES 0260-L Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex, L Glove Size

Item: CU4QWK Model: 0260-LCross Ref: 4AZG6
In Stock

Get it by Tuesday, Jun 17

€35.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationTIG
Backing ColorBlack
Backing MaterialNomex
ColorBlack
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length3"
Cuff MaterialNomex, Kidskin
Cuff StyleHook And Loop
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Leather GradeGrade A, Grade B
Glove MaterialKidskin
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchYes
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorBlack
Leather Glove Liner TypeUnlined
Leather Palm ProcessGrain
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialKidskin
Reflective BackingNo
SizeL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesSteiner Pro-Series 0260
Glove Back ColorBlack
Glove Back MaterialNomex
Glove Backing MaterialBlack Nomex
Glove ConstructionCut and Sewn
Glove Liner MaterialUnlined
Glove MaterialsKidskin
Glove SizeL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialThumb StyleCuff StyleGlove Leather GradeStitching MaterialPkg. Qty.Price
Steiner Industries 0260-2X Welding Gloves, 1 PR | CU4QJY 0260-2X--------2€35.68
STEINER 0260-X Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex | CU4QWJ 0260-XXLTIGKidskinUnlinedStraightHook And LoopGrade A, Grade BKevlar2€35.68
STEINER 0260-M Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex, M Glove Size | CU4QWL 0260-MMTIGKidskinUnlinedStraightHook And LoopGrade A, Grade BKevlar2€35.68
STEINER 0260-S Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex, S Glove Size | CU4QWM 0260-SSTIGKidskinUnlinedStraightHook And LoopGrade A, Grade BKevlar2€35.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0260-L Welding Gloves, Straight Thumb, Hook-and-Loop Cuff, Premium, Black Nomex, L Glove Size
€35.68 /pack