STEINER INDUSTRIES 538HD-5X6            Welding Scree, 6 X 5 Feet Size, Transparent, Orange | CM6TZA

STEINER INDUSTRIES 538HD-5X6 Welding Scree, 6 X 5 Feet Size, Transparent, Orange

Item: CM6TZA Model: 538HD-5X6
Limited Availability
€206.02 /unit
Request a Quote

Payment

Delivery

Product Variants

ProductModelMaterialColorMaterial WeightMaximum Rated TemperatureMaterial ThicknessHeightOpacityBase Frame TypePrice
STEINER 501HD-4X6 Welding Screen, Cotton Duck, 4 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QWY 501HD-4X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm4 ft.OpaqueTube Frame€147.15
STEINER 501HD-6X10 Welding Screen, Cotton Duck, 6 ft Height, 10 ft Width, Olive Green, 1 Inch Size Frame | CU4QXA 501HD-6X10Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€257.09
STEINER 501HD-6X6 Welding Screen, Cotton Duck, 6 ft Height, 6 ft Width, Olive Green, 1 Inch Size Frame | CU4QXC 501HD-6X6Cotton DuckOlive Green12 oz./sq. yd.350°F0.34 mm6 ft.OpaqueTube Frame€176.09
STEINER 532HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Gray, 1 Inch Size Frame, Gray | CU4QXG 532HD-4X6VinylGray13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 548HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXJ 548HD-4X6VinylOrange13 oz./sq. yd.150°F1.02 mm4 ft.Tinted TransparentTube Frame€215.06
STEINER 538HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Orange, 1 Inch Size Frame, Orange | CU4QXK 538HD-4X6VinylOrange13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25
STEINER 534HD-4X6 Welding Screen, Vinyl, 4 ft Height, 6 ft Width, Yellow, 1 Inch Size Frame, Yellow | CU4QXM 534HD-4X6VinylYellow13 oz./sq. yd.150°F0.36 mm4 ft.Tinted TransparentTube Frame€141.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 538HD-5X6 Welding Scree, 6 X 5 Feet Size, Transparent, Orange
€206.02 /unit