STEINER INDUSTRIES 1360-3X               | CX4BRB

STEINER INDUSTRIES 1360-3X

Item: CX4BRB Model: 1360-3X
Limited Availability
€280.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Ansi ClassNot Rated
Closure TypeSnaps
Collar StyleMandarin
ColorBlack
Color FamilyBlack
Fall Protection CompatibleNo
Garment MaterialCarbonized Fiber
Heat Protection TypeFlames, Metal Spatter, Sparks
High VisibilityNo
Includes Mesh BackNo
Includes Soapstone PocketYes
InsulatedNo
Jacket MaterialCarbonized Fiber
Length30"
MaterialCarbonized Fiber
Maximum Chest Size56"
Minimum Chest Size54"
No. Of Outside Pockets1
Number Of Inside Pockets1
Stitching MaterialNomex

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 1360-3X
€280.82 /unit