Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UX31834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Copper Tube | CV3HPR

ZSI-FOSTER UX31834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Copper Tube

Item: CV3HPR Model: UX31834S6Cross Ref: 802TJ1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€225.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size3"
For Maximum Outside Diameter3 1/8"
For Strut Channel Width1 5/8"
Height4 1/2"
Included Insulation Thickness3/4"
Installed Height6 1/8"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width4 7/8"
Clamp StyleInsulated Strut Clamp
Maximum Operating Temperature250°F
Mount TypeChannel
Overall Height4 1/2"
Overall Length3 15/16"
Overall Width4 7/8"

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)11.43
Ship length (cm)10
Ship width (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX31834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Copper Tube
€225.75 /unit