STEELMAX SM-PBE10 Corded Beveler For Pipe, 115V, 2 Hp, 1/8 Inch Min Thick, 0 Deg To 60 Deg | CU4PYP

STEELMAX SM-PBE10 Corded Beveler For Pipe, 115V, 2 Hp, 1/8 Inch Min Thick, 0 Deg To 60 Deg

Item: CU4PYP Model: SM-PBE10Cross Ref: 35DT99
In Stock

Get it by Tuesday, Jun 17

€20,327.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Amps15A
Bevel Angle0° to +60°
Beveler TypePortable
Compatible Workpiece ShapePipe
Feed TypeHand Fed
Hp2 hp
IncludesCoolant Container, Operator Manual, Pb10 (Without Tool Bits), Self-Centering Expandable Mandrel For Pipe I.D. 3-5/16 To 10-9/16 In (84 To 269 Mm) Sm-Zsp-0200-04-00-00-1, Set Of Adjustment Tools, Set Of Jaws And Blocks, Wooden Crate
Kit ContentsBare Tool
Max. Bevel Width5/8"
Max. Pipe Dia.10.562"
Max. Speed32 RPM
Maximum Workpiece Thickness0.594"
Mfr. SeriesSM-PBE10 Series
Min. Pipe Dia.1.594"
Min. Speed14 RPM
Min. Workpiece Thickness1/8"
No. Of Cutting Sides1
Phase1
Power SourceCorded
Sub-brandSteelmax
Tool Length40"
Tool Weight166 lbs.
Voltage115V AC
Current15A
Horsepower2 hp
No. Of Inserts Included0
SeriesSM-PBE10 Series
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelVoltageCompatible Workpiece ShapeHpBevel AngleMax. Bevel WidthMax. Pipe Dia.Max. SpeedTool WeightPrice
STEELMAX SM-BM16 Beveling Machine | CU4PYM SM-BM16110-120V ACPlate And Pipe3 hp22.5° to 60°5/8"4.297"5850 RPM-€3,762.54
STEELMAX SM-BM-21 Beveling Machine, 115V, 1.5 hp, 1/8 Inch Min Thick, 0 Deg to 60 Deg, 13/16 Inch | CU4PYN SM-BM-21115V ACPlate And Pipe1 1/2 hp0° to +60°0.812"24"2820 RPM43 lbs.€4,803.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEELMAX SM-PBE10 Corded Beveler For Pipe, 115V, 2 Hp, 1/8 Inch Min Thick, 0 Deg To 60 Deg
€20,327.80 /unit