STEELMAX SM-BM16 Beveling Machine | CU4PYM

STEELMAX SM-BM16 Beveling Machine

Item: CU4PYM Model: SM-BM16Cross Ref: 35DT89
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel
Amps18A
Bevel Angle22.5° to 60°
Beveler TypePortable
Compatible Workpiece ShapePlate And Pipe
Feed TypeHand Fed
Hp3 hp
Includes32 Mm Flat Wrench, Allen Wrench Hex S14, Allen Wrench Hex S5, Bm16 Beveling Machine, Metal Box, Operator Manual
Kit ContentsBare Tool
Max. Bevel Width5/8"
Max. Pipe Dia.4.297"
Max. Speed5850 RPM
Maximum Workpiece Thickness5/8"
Mfr. SeriesSM-BM16
Min. Pipe Dia.1 1/4"
Min. Speed1800 RPM
Min. Workpiece Thickness1/8"
No. Of Cutting Sides1
Phase1
Power SourceCorded
Sub-brandSteelmax
Tool Length23"
Voltage110-120V AC
Compatible Workpiece MaterialAluminum, Steel
Current18A
Horsepower3 hp
No. Of Inserts Included0
Radius Inserts For RoundingNo
SeriesSM-BM16 Series
StandardsCE CERTIFIED
Tool Weight22 lbs.

Shipping Info:

Ship weight (kg) 18.378
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelVoltageCompatible Workpiece ShapeHpBevel AngleMax. Bevel WidthMax. Pipe Dia.Max. SpeedTool WeightPrice
STEELMAX SM-BM-21 Beveling Machine, 115V, 1.5 hp, 1/8 Inch Min Thick, 0 Deg to 60 Deg, 13/16 Inch | CU4PYN SM-BM-21115V ACPlate And Pipe1 1/2 hp0° to +60°0.812"24"2820 RPM43 lbs.€4,803.44
STEELMAX SM-PBE10 Corded Beveler For Pipe, 115V, 2 Hp, 1/8 Inch Min Thick, 0 Deg To 60 Deg | CU4PYP SM-PBE10115V ACPipe2 hp0° to +60°5/8"10.562"32 RPM166 lbs.€17,409.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEELMAX SM-BM16 Beveling Machine