Flat Shipping

Flat Shipping at €24.99 + VAT

STEELMAN 95839 Universal Terminal Tool Kit 23 Pc | AB4QQX 20C928

STEELMAN TOOLS 95839 Universal Terminal Tool Kit 23 Pc

Item: AB4QQX Model: 95839Cross Ref: 20C928
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Tools Kit
ColorBlack, Red
Height2 3/4"
Length17 1/2"
Number Of Pieces24
TypeUniversal
Width10"
ApplicationElectrical Systems
For Use WithElectrical System In Vehicles
For Vehicle Tool CategoryDiagnostic, Engine, Radiatior, Transmission
IncludesFlat Blade: 1.15 mm x 18.0 mm, Flat Blade: 1.80 mm x 18.0 mm, Flat Blade: 3.0 mm x 18.5 mm, Flat Blade: U-Notch: 1.00 mm x 24.0 mm, Flat Blade: w/ Notch: 1.00 mm x 18.0 mm, Flat Twin Blade : 1.55 mm x 17.0 mm, Flat Twin Blade w/ Angle Tips: 1.60 mm x 20.0 mm, Flat Twin Blade: 0.90 mm x 13.0 mm, Flat Twin Blade: 0.90 mm x 15.0 mm, Flat Twin Blade: 1.55 mm x 20.0 mm, Flat Twin Blade: 1.60 mm x 15.0 mm, Flat Twin Blade: 1.60 mm x 20 mm, Flat Twin Blade: 1.60 mm x 25.0 mm, Flat Twin Blade: 1.60 mm x 65.0 mm, Flat Twin Blade: w/ Angle Tip Blade 1.65 mm x 23.0 mm, Pick Blade: 1.00 mm x 19.0 mm, Pin Blade: 0.90 mm x 19.0 mm, Square Blade: 1.00 mm x 18.0 mm, Triple Flat Blade: 1.00 mm x 9.00 mm, Tube: 3.25 mm x 20.0 mm, Tube: 4.37 mm x 23.0 mm, Tube: 5.00 mm x 20.5 mm
MaterialABS, Steel
Tool TypeTerminal Tools Kit

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.37
Ship length (cm)25.15
Ship width (cm)43.94
HS code8207907585
Country of OriginTW

Product Variants

ProductModelNumber Of PiecesHeightColorTypePrice
STEELMAN 95978 Master Terminal Tool Kit 19 Pc | AB4QQV 20C926 95978201 3/4"BlueMaster€99.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEELMAN TOOLS 95839 Universal Terminal Tool Kit 23 Pc
€254.61 /unit