Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL KING SP3L1012 YW Pallet Rack Protector 2w x 2l x 12-3/4in H | AA8KWA 19A642

STEEL KING SP3L1012 YW Pallet Rack Protector 2w x 2l x 12-3/4in H

Item: AA8KWA Model: SP3L1012 YWCross Ref: 19A642
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Protector
ColorYellow
FinishPowder Coat
IncludesSafety Clip
MaterialSteel
Mounting TypeRack
Overall Height12 3/4"
Overall Length2"
Overall Width2" , 3"
Usable Opening Width2"
Wall Thickness3/16"
Mounting LocationOn Upright
Overall Depth1 1/2"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)30.48
Ship length (cm)5.08
Ship width (cm)5.08
HS code9403908041
Country of OriginUS

Product Variants

ProductModelMounting TypeOverall HeightOverall WidthOverall LengthUsable Opening WidthFinishWall ThicknessMaterialPrice
STEEL KING SP3L1018YW Pallet Rack Protector 2w x 2l x 18-3/4in H | AA8KWB 19A643 SP3L1018YWRack18 3/4"3"2"2"Powder Coat3/16"Steel€122.73
STEEL KING SP3L1024YW Pallet Rack Protector 2w x 2l x 24-3/4in H | AA8KWC 19A644 SP3L1024YWRack24 3/4"3"2"2"Powder Coat3/16"Steel€141.86
STEEL KING FPS3-4D018YW Pallet Rack Protector 8w x 8l x 18 Inch Height | AA8KWE 19A646 FPS3-4D018YWFloor Mount18"8"8"4 1/2"Powder Coat1/4"Steel€146.24
STEEL KING FPS3-4D012YW Pallet Rack Protector 8w x 4l x 12 Inch Height | AC2HHH 2KGA6 FPS3-4D012YWFloor Mount12"8"4"4.688"Painted1/4"Steel€94.91
STEEL KING FPS3-4D024YW Pallet Rack Protector 8w x 4l x 24 Inch Height | AC2HHJ 2KGA7 FPS3-4D024YWFloor Mount24"8"4"4.688"Painted1/4"Steel€167.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING SP3L1012 YW Pallet Rack Protector 2w x 2l x 12-3/4in H
€149.71 /unit