Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131453 Sanding Disc Roll, Coated, 500 Abrasive Grit, Super Fine, Aluminum Oxide | CJ3GMN

NORTON ABRASIVES 66261131453 Sanding Disc Roll, Coated, 500 Abrasive Grit, Super Fine, Aluminum Oxide

Item: CJ3GMN Model: 66261131453Cross Ref: 1LZK3
Limited Availability
€78.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive GradeExtra Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing WeightB
Coating CoverageOpen
ColorChampagne
Disc Backing MaterialPaper
Discs Per Roll100
Resistance PropertiesLoad, Tear
Backing MaterialPaper
Diameter5"
GritP500
Product TypePSA Disc Roll
SeriesA275OP Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.261
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCA

Product Variants

ProductModelGritGradeColorAbrasive MaterialBacking MaterialVacuum Hole DesignPrice
NORTON ABRASIVES 66261131454 Psa Disc Roll No Hole 5 Inch P400g Alo | AD8PLW 4LL86 66261131454400Super FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131456 Psa Disc Roll No Hole 5 Inch P320g Alo | AD8PLX 4LL87 66261131456320Extra FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131459 Psa Disc Roll No Hole 5 Inch P220g Alo | AD8PLY 4LL88 66261131459220Very FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131460 Psa Disc Roll No Hole 5 Inch P180g Alo | AD8PLZ 4LL89 66261131460180Very FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131461 Psa Disc Roll No Hole 5 Inch P150g Alo | AD8PMA 4LL90 66261131461150FineChampagneAluminum OxidePaperNo Hole€78.96
NORTON ABRASIVES 66261131471 Psa Disc Roll No Hole 6 Inch P400g Alo | AD8PME 4LL94 66261131471400Super FineChampagneAluminum OxidePaperNo Hole€117.15
NORTON ABRASIVES 66261131473 Psa Disc Roll No Hole 6 Inch P320g Alo | AD8PMF 4LL95 66261131473320Extra FineChampagneAluminum OxidePaperNo Hole€116.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131453 Sanding Disc Roll, Coated, 500 Abrasive Grit, Super Fine, Aluminum Oxide
€78.99 /unit