STEEL KING RTFBP042240PB Pallet Rack Upright Frame 42 x 240 Blue | AD6NUZ 46M189

STEEL KING RTFBP042240PB Pallet Rack Upright Frame 42 x 240 Blue

Item: AD6NUZ Model: RTFBP042240PBCross Ref: 46M189
In Stock

Get it by Tuesday, Jun 10

€580.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTear Drop Pallet Rack Upright Frame
ColorBlue
Depth42"
FinishPowder Coat
Height240"
Load Capacity31340 lbs.
MaterialSteel
MountingFloor Mount
Overall Depth42"
Overall Height240"
Overall Width3"
Width3"
Upright Gauge16 ga.

Shipping Info:

Ship weight (kg) 63
Ship height (cm)2.54
Ship length (cm)106.68
Ship width (cm)7.62
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorHeightOverall HeightDepthOverall DepthLoad CapacityMaterialFinishPrice
STEEL KING RTFAP042096PB Pallet Rack Upright Frame 42 x 96 Blue | AD6NUV 46M185 RTFAP042096PBBlue96"96"42"42"22780 lbs.SteelPowder Coat€241.34
RFQ
STEEL KING RTFAP042144PB Pallet Rack Upright Frame 42 x 144 Blue | AD6NUW 46M186 RTFAP042144PBBlue144"144"42"42"22780 lbs.SteelPowder Coat€322.49
STEEL KING RTFAP042192PB Pallet Rack Upright Frame 42 x 192 Blue | AD6NUX 46M187 RTFAP042192PBBlue192"192"42"42"22780 lbs.SteelPowder Coat€500.93
STEEL KING RTFBP042216PB Pallet Rack Upright Frame 42 x 216 Blue | AD6NUY 46M188 RTFBP042216PBBlue216"216"42"42"31340 lbs.SteelPowder Coat€513.57
STEEL KING RTFBG048192VG Pallet Rack Upright Frame 48 x 192 Green | AD6NVA 46M190 RTFBG048192VGGreen192"192"48"48"41340 lbs.SteelPowder Coat€481.62
STEEL KING RTFBG048240VG Pallet Rack Upright Frame 48 x 240 Green | AD6NVB 46M191 RTFBG048240VGGreen240"240"48"48"41340 lbs.SteelPowder Coat€637.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING RTFBP042240PB Pallet Rack Upright Frame 42 x 240 Blue
€580.37 /unit