MORSE DRUM 7SS-20 Clamp Collar, Stainless Steel, Size # 20 | AF6FQK

MORSE DRUM 7SS-20 Clamp Collar, Stainless Steel, Size # 20

Item: AF6FQK Model: 7SS-20
In Stock

Get it by Thursday, Jun 12

€381.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Cones and Clamp Collars
Adjustment KnobTurning Knob
Body MaterialStainless Steel
ColorSilver
FinishBead Blast
Fits Drum Rim O.d.20 3/8"
Grade304
MaterialStainless Steel
TypeClamp Collar

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)12.7
Ship length (cm)63.5
Ship width (cm)63.5
HS code8428900390
Country of OriginUS

Product Variants

ProductModelMaterialColorFinishTypePrice
MORSE DRUM 7-15.5 Clamp Collar, Size # 15.5 | AF6FPY 7-15.5Carbon SteelBluePaintClamp Collar€172.38
MORSE DRUM 7-17 Clamp Collar, Size # 17 | AF6FPZ 7-17Carbon SteelBluePaintClamp Collar€173.25
MORSE DRUM 7-18.5 Clamp Collar, Size # 18.5 | AF6FQA 7-18.5Carbon SteelBluePaintClamp Collar€173.25
MORSE DRUM 7-19 Clamp Collar, Size # 19 | AF6FQB 7-19Carbon SteelBluePaintClamp Collar€173.25
MORSE DRUM 7-20 Clamp Collar, Size # 20 | AF6FQC 7-20Carbon SteelBluePaintClamp Collar€173.25
MORSE DRUM 7-21.5 Clamp Collar, Size # 21.5 | AF6FQD 7-21.5Carbon SteelBluePaintClamp Collar€173.25
MORSE DRUM 7-23 Clamp Collar, Size # 23 | AF6FQE 7-23Carbon SteelBluePaintClamp Collar€173.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 7SS-20 Clamp Collar, Stainless Steel, Size # 20
€381.15 /unit