STEEL KING RTFAG036144VG Pallet Rack Frame 36w x 36d x 144h Green | AD7WRC 4GWC2

STEEL KING RTFAG036144VG Pallet Rack Frame 36w x 36d x 144h Green

Item: AD7WRC Model: RTFAG036144VGCross Ref: 4GWC2
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTeardrop Pallet Rack Upright Frame
ColorGreen
Depth36"
FinishPowder Coat
Footplates3" x 4" x 1/8"
Height144"
Load Capacity21860 lbs.
MaterialSteel
MountingFloor Mount
Overall Depth36"
Overall Height144"
Overall Width3"
Width3"
Pallet Rack Connection TypeTeardrop
Upright Gauge14 ga.

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)91.44
Ship length (cm)2.54
Ship width (cm)7.62
HS code9403908041
Country of OriginUS

Product Variants

ProductModelHeightOverall HeightDepthOverall DepthLoad CapacityFootplatesMaterialColorPrice
STEEL KING RTFAG036096VG Pallet Rack Frame 36w x 36d x 96h Green | AD7WRA 4GWA9 RTFAG036096VG96"96"36"36"21860 lbs.3" x 4" x 1/8"SteelGreen€261.14
RFQ
STEEL KING RTFAG036120VG Pallet Rack Frame 36w x 36d x 120h Green | AD7WRB 4GWC1 RTFAG036120VG120"120"36"36"21860 lbs.3" x 4" x 1/8"SteelGreen€282.90
STEEL KING RTFAG042096VG Pallet Rack Frame 42w x 42d x 96h Green | AD7WRD 4GWC3 RTFAG042096VG96"96"42"42"21860 lbs.3" x 4" x 1/8"SteelGreen€251.39
STEEL KING RTFAG042120VG Pallet Rack Frame 42w x 42d x 120h Green | AD7WRE 4GWC4 RTFAG042120VG120"120"42"42"21860 lbs.3" x 4" x 1/8"SteelGreen€287.75
STEEL KING RTFAG042144VG Pallet Rack Frame 42w x 42d x 144h Green | AD7WRF 4GWC5 RTFAG042144VG144"144"42"42"21860 lbs.3" x 4" x 1/8"SteelGreen€351.91
STEEL KING RTFAG042192VG Pallet Rack Frame 42w x 42d x 192h Green | AD7WRG 4GWC6 RTFAG042192VG192"192"42"42"21860 lbs.3" x 4" x 1/8"SteelGreen€428.08
STEEL KING RTFAG042240VG Pallet Rack Frame 42w x 42d x 240h Green | AD7WRH 4GWC7 RTFAG042240VG240"240"42"42"21860 lbs.3" x 4" x 1/8"SteelGreen€543.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING RTFAG036144VG Pallet Rack Frame 36w x 36d x 144h Green