Flat Shipping

Flat Shipping at €24.99 + VAT

STAUFF CRA-218-ACT-DP-AS-U-W5-K-642012 Beta Clamp, Smooth Bore, 316 Stainless Steel Clamp, Polypropylene Cushion | CU4PJE

STAUFF CRA-218-ACT-DP-AS-U-W5-K-642012 Beta Clamp, Smooth Bore, 316 Stainless Steel, Polypropylene Cushion

Item: CU4PJE Model: CRA-218-ACT-DP-AS-U-W5-K-642012Cross Ref: 49AG32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Bolt Head Size6.406 mm
Bolt Length34.906 mm
Bore StyleSmooth
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp Material FinishElastomer
Clamp TypeStrut Mount Assembly
Cushion MaterialPolypropylene
For Maximum Outside Diameter18 mm
For Number Of Lines1
For Outside Diameter18 mm
Height41.406 mm
Load Capacity1570 lbs.
Max. Operating Pressure2000 psi
Max. Operating Temp.194°F
Mfr. SeriesStandard Series
Min. Operating Temp.-13°F
Mounting TypeRail Mount
Overall Length45 mm
Overall Width45 mm
Resistance PropertiesOil Resistant, Rain Resistant, Seawater Resistant
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.14
Ship length (cm)4.5
Ship width (cm)4.5
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAUFF CRA-218-ACT-DP-AS-U-W5-K-642012 Beta Clamp, Smooth Bore, 316 Stainless Steel, Polypropylene Cushion
€60.61 /unit