START INTERNATIONAL TDA080-NM-NS Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length | CH9KRW

START INTERNATIONAL TDA080-NM-NS Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length

Item: CM9GVE Model: TDA080-NM-NS
Limited Availability
€2,734.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Tape Dispenser
Cutting Length1 3/5" to 394"
Dimension10.1" x 6.625" x 14.25"
Max. Roll Outside Dia.9"
Memory1
Roll Dia.9"
Tape CutterAutomatic
Tape Width0.25" to 3.15"

Product Variants

ProductModelMax. Tape WidthTape WidthConstructionMemoryRoll Dia.Max. Roll Outside Dia.Cut AccuracyCore DiameterPrice
START INTERNATIONAL TDA080-LAM Tape Dispenser And Laminator 80mm | AA3FVW 11J953 TDA080-LAM3 5/32"0.25" to 2"Steel And Aluminum16"9"--€2,335.16
START INTERNATIONAL TDA080-LR Tape Dispenser With Liner Remover | AA3FVX 11J954 TDA080-LR3 5/32"0.25" to 2"Steel And Aluminum15 1/2"9"--€2,319.38
START INTERNATIONAL TDA080-M Tape Dispenser With Memory Option | AA3FVY 11J955 TDA080-M3 5/32"0.25" to 3.15"Steel And Aluminum59"9"--€2,465.09
START INTERNATIONAL TDA080-NM Tape Dispenser For Protective Film 80mm | AA3FVZ 11J956 TDA080-NM3 5/32"0.25" to 3.15"Steel And Aluminum19"9"--€2,224.72
START INTERNATIONAL TDA080-NS Tape Dispenser For Tacky Tapes | AA3FWA 11J957 TDA080-NS3 5/32"0.25" to 3.15"Steel And Aluminum19"9"--€3,244.49
START INTERNATIONAL TDA080 Heavy-Duty Tape Dispenser 80mm | AG9BZJ 11J951 TDA0803 1/8"0.25" to 3.15"Aluminum, Steel--9"-0.04" to +0.04"3"€1,937.94
START INTERNATIONAL TDA080-P Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length | CH9KRX TDA080-P-0.25" to 3.15"---9"-0.04" to +0.04"3"€2,193.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL TDA080-NM-NS Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length
€2,734.88 /unit