START INTERNATIONAL TDA080-M Tape Dispenser With Memory Option | AA3FVY 11J955

START INTERNATIONAL TDA080-M Tape Dispenser With Memory Option

Item: AA3FVY Model: TDA080-MCross Ref: 11J955
In Stock

Get it by Friday, Jun 13

€2,610.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Tape Dispenser
ColorBlack
ConstructionSteel And Aluminum
Cutting Length1 3/5" to 394"
Height14 1/4"
Length10 1/8"
Max. Roll Outside Dia.9"
Max. Tape Width3 5/32"
Memory5
Roll Dia.9"
Tape CutterAutomatic
Tape Delivery Length1.6" to 394"
Tape Width0.25" to 3.15"
Width6 5/8"
For Maximum Tape Core Diameter3"
For Maximum Tape Roll Diameter9"
For Maximum Tape Width3 1/8"
For Tape MaterialFilament, Masking, Packing, Polypropylene
IncludesSilicone Oil
Max. Seal Thickness39 3/8"
Maximum Seal Length1/4"
Maximum Seal Width3 1/8"
Number Of Mounting HolesNone
Operation TypeHand Operated
Overall Depth10 1/8"
Overall Height6 5/8"
Overall Width14 1/4"
StandardsCE

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)16.83
Ship length (cm)25.72
Ship width (cm)36.2
HS code8422409181
Country of OriginJP

Product Variants

ProductModelMax. Tape WidthTape WidthConstructionMemoryRoll Dia.Max. Roll Outside Dia.Cut AccuracyCore DiameterPrice
START INTERNATIONAL TDA080-LAM Tape Dispenser And Laminator 80mm | AA3FVW 11J953 TDA080-LAM3 5/32"0.25" to 2"Steel And Aluminum16"9"--€2,335.16
START INTERNATIONAL TDA080-LR Tape Dispenser With Liner Remover | AA3FVX 11J954 TDA080-LR3 5/32"0.25" to 2"Steel And Aluminum15 1/2"9"--€2,319.38
START INTERNATIONAL TDA080-NM Tape Dispenser For Protective Film 80mm | AA3FVZ 11J956 TDA080-NM3 5/32"0.25" to 3.15"Steel And Aluminum19"9"--€2,224.72
START INTERNATIONAL TDA080-NS Tape Dispenser For Tacky Tapes | AA3FWA 11J957 TDA080-NS3 5/32"0.25" to 3.15"Steel And Aluminum19"9"--€3,244.49
START INTERNATIONAL TDA080 Heavy-Duty Tape Dispenser 80mm | AG9BZJ 11J951 TDA0803 1/8"0.25" to 3.15"Aluminum, Steel--9"-0.04" to +0.04"3"€1,937.94
START INTERNATIONAL TDA080-NM-NS Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length | CH9KRW TDA080-NM-NS-0.25" to 3.15"-19"9"--€2,734.88
RFQ
START INTERNATIONAL TDA080-P Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length | CH9KRX TDA080-P-0.25" to 3.15"---9"-0.04" to +0.04"3"€2,193.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL TDA080-M Tape Dispenser With Memory Option
€2,610.09 /unit