Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT W762.1XFL Wireless Digital Micrometer Head, 0 Inch to 1 in/0 to 25 mm Range | CU4NJZ

STARRETT W762.1XFL 60595 Wireless Digital Micrometer Head, 0 Inch to 1 in/0 to 25 mm Range

Item: CU4NJZ Model: W762.1XFLCross Ref: 783RA3 / 60595
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€965.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Head
Accuracy-0.0001" to +0.0001", -0.0002" to +0.0002"
Battery IncludedYes
Data Output TypeWireless
Display TypeLCD
FeaturesAuto Off After 20 Min Of Non-Use, Spindle Lock
FunctionData Hold, Data Output, Digital Read Out, Formulas, Inch/Mm Conversion, Origin Set, Preset, Remote Display, Set Min/Max Levels, Zero Set
Lock Nut TypeLever
Long Form Calibration CertificateNo
Max. Measurement1"
Operation TypeDigital
Range0" to 1"
Resolution0.001"
Rotating SpindleYes
Scale FinishNo , Satin Chrome
Spc OutputNo
Spindle Dia.1/4"
Spindle MaterialCarbide
Spindle ShapeFlat
Thimble TypeFriction
Maximum Measurement - Inch1"
Maximum Measurement - Mm25 mm
Minimum Measurement - Inch0.0005"
Spindle Diameter1/4"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.56
Ship length (cm)23.11
Ship width (cm)7.11
HS code9017304000
Country of OriginCN

Product Variants

ProductModelRangeResolutionSpindle ShapeAccuracySpindle MaterialLock Nut TypeScale FinishSpc OutputPrice
STARRETT 762.1XFL Digital Micrometer Depth Gage, 0 Inch To 1 In/0 To 25 mm Range, ±0.0001 Inch Accuracy | CU4NAM 762.1XFL0" to 1"0.00005", 0.001 mmCarbide-0.0001" to +0.0001"FlatRingYesYes€587.43
STARRETT 762.1XFL-2 Digital Micrometer Depth Gage, 0 Inch To 2 In/0 To 50 mm Range, ±0.0001 Inch Accuracy | CU4NAN 762.1XFL-20" to 2"0.00005", 0.001 mmCarbide-0.0001" to +0.0001"FlatRingYesYes€822.91
STARRETT W762.1MEXFL-25 Wireless Digital Micrometer Head, 0 Inch to 1 in/0 to 25 mm Range, Inch/Metric | CU4NKA W762.1MEXFL-250" to 1"0.001"Flat-0.0001" to +0.0001", -0.0002" to +0.0002"CarbideLeverSatin ChromeYes€790.23
STARRETT W762.1XFL-2 Wireless Digital Micrometer Head, 0 Inch to 2 in/0 to 50 mm Range | CU4NKB W762.1XFL-20" to 2"0.001"Flat-0.0001" to +0.0001", -0.0002" to +0.0002"CarbideLeverSatin ChromeNo€871.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT W762.1XFL 60595 Wireless Digital Micrometer Head, 0 Inch to 1 in/0 to 25 mm Range
€965.22 /unit