Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S733.1CXFLZ Digital Outside Micrometers, 0 Inch To 6 In/0 mm To 150 mm Range, Inch/Metric | CQ9CNN

STARRETT S733.1CXFLZ 60395 Digital Outside Micrometers, 0 Inch To 6 In/0 mm To 150 mm Range, Inch/Metric

Item: CQ9CNN Model: S733.1CXFLZCross Ref: 60KC79 / 60395
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,734.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Accuracy-0.001" to +0.001", -0.002 mm to +0.002 mm
Anvil MaterialCarbide
Anvil ShapeFlat
Case TypeCase
FunctionAuto Off, Hold Button, Zero At Any Position
Includes CaseYes
Lock Nut TypeLever
Operation TypeDigital
Range0" to 6"
Rotating SpindleNo
Spc OutputYes
Spindle MaterialCarbide
Spindle ShapeFlat
Thimble TypeFriction
Case IncludedYes
Resolution0.00005"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)21.34
Ship length (cm)48.26
Ship width (cm)22.61
Country of OriginUS

Product Variants

ProductModelIp RatingRangeLock Nut TypeSpc OutputResolutionThimble TypeAnvil MaterialSpindle MaterialPrice
STARRETT T216XRL-1 Digital Outside Micrometer 1 Inch Ratchet | AC4GUJ 2ZTY7 / 55959 T216XRL-1--Ring-0.0"---€478.40
STARRETT T216XRL-2 Digital Outside Micrometer 2 Inch Ratchet | AC4GUL 2ZTY9 / 56156 T216XRL-2-1" to 2"Ring-0.0"---€649.23
STARRETT PT99334 Depth Rod, 3 Inch -4 Inch For 440 Dpth Micrometers | CQ8YTJ PT99334Not Rated-------€29.79
STARRETT PT99335 Depth Rod, 4 Inch -5 Inch For 440 Dpth Micrometers | CQ8YTK PT99335Not Rated-------€29.63
STARRETT 733.1MEXFL-25 Digital Outside Micrometer, 0 Inch To 0.984 In/0 To 25 mm Range, Ip67 | CQ8YTL 733.1MEXFL-25IP670" to 0.984"LeverYes-FrictionCarbideCarbide€442.30
STARRETT 733.1MEXFLZ-50 Digital Outside Micrometer, 0.984 Inch To 1.968 In/25 To 50 mm Range, Ip67 | CQ8YTM 733.1MEXFLZ-50IP670.984" to 1.968"LeverYes-FrictionCarbideCarbide€548.42
STARRETT 733.1MEXFLZ-75 Digital Outside Micrometer, 1.968 Inch To 2.950 In/50 To 75 mm Range, Ip67 | CQ8YTN 733.1MEXFLZ-75IP671.968" to 2.95"LeverYes-FrictionCarbideCarbide€602.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S733.1CXFLZ 60395 Digital Outside Micrometers, 0 Inch To 6 In/0 mm To 150 mm Range, Inch/Metric
€2,734.36 /unit