Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT S579GZ Telescoping Gage Set 4 Piece 2.375 Inch D | AC4HHK 2ZVC3 / 52616

STARRETT S579GZ 52616 Telescoping Gage Set 4 Piece 2.375 Inch D

Item: AC4HHK Model: S579GZCross Ref: 2ZVC3 / 52616
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€370.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Gage Set
ConstructionSteel
Depth2.375"
FinishPolish Steel
IncludesProtective Pouch
Includes CaseYes
Max. Measurement2 1/8"
Maximum Measuring Depth2 3/8"
Minimum Measurement - Inch5/16"
Number Of Pieces4
Overall Length2 1/2"
Range0.312" to 2.125"
Replaceable HandleYes
Maximum Measurement - Inch2 1/8"
Maximum Measurement - Mm54 mm
Minimum Measurement - Mm8 mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)9.91
HS code9017308000
Country of OriginUS

Product Details:

    • Starrett S579GZ is a self-centering telescoping gage set used to measure the inner diameter of connecting rod bore or camshaft bearings. It consists of 4 pieces of 579 A/B/C/D gages of diameters ranging from 5/16 to 2-1/8 inches.
    • It features two spring-tensioned telescoping plungers for uniform contact pressure and self-centering handles attached to plungers.
    • The gages of this set are hardened and ground to provide clearance while measuring the smallest of holes.

Product Variants

ProductModelNumber Of PiecesRangeDepthFinishOverall LengthPrice
STARRETT S579HZ Telescoping Gage Set 5/16-6 Inch 6 Pc | AE6NBL 5UAV1 / 52617 S579HZ60.312" to 6"2 3/8"Polish Steel-€480.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S579GZ 52616 Telescoping Gage Set 4 Piece 2.375 Inch D
€370.26 /unit