STARRETT S436FXRLZ Micrometer Set 13-24 Inch 0.001 Resolution 12 Pc | AE6MVN 5UAA6 / 64466

STARRETT S436FXRLZ 64466 Micrometer Set 13-24 Inch 0.001 Resolution 12 Pc

Item: AE6MVN Model: S436FXRLZCross Ref: 5UAA6 / 64466
In Stock

Get it by Thursday, Jun 12

€17,195.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer Set, 12 Pc
Range12" to 24"
Resolution0.001"
Spc OutputNo
ThimbleRatchet

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)58.42
Ship length (cm)87.63
Ship width (cm)50.8
HS code9017304000
Country of OriginUS

Product Variants

ProductModelResolutionRangeThimbleNumber Of MicrometersSpc OutputIp RatingLong Form Calibration CertificateIncludes CasePrice
STARRETT ST436.1AXFLZ Micrometer Set 0 To 3 Inch 0.0001 In | AC4GWR 2ZUA6 / 68038 ST436.1AXFLZ0.0001"0" to 3"Friction3NoNot RatedNoYes€992.83
STARRETT ST436.1BXRLZ Micrometer Set 0 To 4 Inch 0.0001 In | AC4GWT 2ZUA7 / 68041 ST436.1BXRLZ0.0"-Ratchet-No---€1,402.59
STARRETT S436.1CXRLZ Micrometer Set 0 To 6 Inch 0.001 In | AC4GWU 2ZUA8 / 68044 S436.1CXRLZ0.001"0" to 6"Ratchet-No---€2,213.73
STARRETT S436EXRLZ Micrometer Set 0-12 Inch 0.001 Resolution 12 Pc | AE6MVL 5UAA4 / 52012 S436EXRLZ0.001"0" to 12"Ratchet-No---€5,732.52
STARRETT S436DXRLZ Micrometer Set 6-12 Inch 0.001 Resolution 6 Pc | AE6MVM 5UAA5 / 64463 S436DXRLZ0.001"-Ratchet6NoNot RatedNoYes€3,974.39
STARRETT S436MEXRLZ Micrometer Set Outside | AH2QNH 30A564 / 52014 S436MEXRLZ0.001"0 mm to 300 mmRatchet-----€6,770.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S436FXRLZ 64466 Micrometer Set 13-24 Inch 0.001 Resolution 12 Pc
€17,195.58 /unit